Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1111DC |
510 |
Manufacturer Number |
1111-DC |
510 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Offset & Chase Nipples
|
Rigid Straps & Clampbacks
|
UNSPSC |
N/A
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747911117 |
00784564105103 |
Weight per package |
0.75 (lbs/each) |
0.05 (lbs/each) |
Description |
1111DC 4" Diecast Chased Nipple
Conduit Chased Nipple, 4 In Trade Size, Hex Shape, Threaded Connection, 1-1/4 In Thread Length, 5-3/16 In Width, 0.7500 LB
|
510 1/2" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.19 (Each) |
$1.26 (Each) |
Carton/Reel |
$521.90 (10 Each) |
$125.70 (100 Each) |
Standard Packaging/Reel |
$521.90 (10 Each) |
$125.70 (100 Each) |
|
Material |
Zinc Die Cast |
Malleable Iron |
Shape |
Hex |
- |
|
|
Length |
1.625 |
- |
Size |
4 |
1/2 in |
Width |
5-3/16 in |
- |
|
Description |
4" DIECAST CHASED NIPPLE |
1/2" RIGID 1H MALLEABLE STRAP |
extra long description |
BPT 1111-DC 4" COND. NIPPLE ZINC |
MIDWEST 510 1/2 RGD CLMP IRN |
Features |
When used with a locknut, conduit nipples serve as a short raceway between enclosures. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Conduit Chased Nipple, 4 in Trade Size, Hex Shape, Threaded Connection, 1-1/4 in Thread Length, 5-3/16 in Width, 0.7500 lb |
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 1/2" |
Product Type |
Conduit Chased Nipple |
1/2 RGD CLMP Irn |
Short Description |
Conduit Chased Nipple, 4 in, Ball Burnished/Mirror Smooth |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Type |
Threaded |
- |
dimensions |
- |
1.4400 IN X 0.6300 IN X 1.4400 IN |
for use with |
EMT and Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
10 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
Thread Length |
1-1/4 in |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
1111-DC |
- |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
RIGID STRAPS & CLAMPBACKS |
Type |
Conduit Nipple |
CLAMP |
|
|
|
Application |
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom |
standard |
cULus |
UL, cUL |