Item Comparison: 1109APC, 1104NC

Item

1109APC - Multi-Volt SPST/DPST 24HR Time SW CLR CVR - Nsi

1109APC
Multi-Volt SPST/DPST 24HR Time SW CLR CVR

$94.89 Each

$94.89 (1 Each)

QTY:
Each
Add
1104NC - DPST 208-277V 40a - Tork

1104NC
DPST 208-277V 40a

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 290 0
Vendor Nsi Tork
Catalog Number 1109APC 1104NC
Manufacturer Number 1109A-PC 1104NC
Category Timer Controls - Mechanical Time Switches Timer Controls - Electromechanical Time Switche
Classification N/A Time Clocks
UNSPSC 39121523 - Timer controls -
UPC/EAN/GTIN 00786261101099 78626110055
Weight per package 2.3 (lbs/each) 3.4 (lbs/each)
Description 1109APC Multi-Volt SPST/DPST 24HR Time SW CLR CVR
24 Hour Time Switch 120-277V Plastic Case
1104NC DPST 208-277V 40a
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.89 (Each) $0.00 (Each)
Carton/Reel $94.89 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $94.89 (1 Each) $0.00 (6 Each)
Current Rating - 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE)
Material - NORYL[R] ENCLOSURE, LEXAN[R] COVER
Voltage Rating - 208 TO 277 VAC AT 50/60 HZ
Finish - Clear
Size - 5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H
Additional Information - TIMING MOTOR POWER 3 W
Commodity Description - Controls - Time Controls
Description MULTI-VOLT SPST/DPST 24HR TIME SW CLR CVR DPST 208-277V 40A
extra long description TORK 1109A-PC 24 Hour Time Switch 1 -
Features 120-277V DPST 40A 24HR TIME SWITCH INDOOR/OUTDOOR PLASTIC CASE WITH CLEAR COVER -
Long Description 24 Hour Time Switch 120-277V Plastic Case ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ
Product Type 24 Hour Time Switch 120-277V Plastic Electromechanical Time Switch
Maximum Number of Operations - 2 A
Minimum OFF Time - 75 MIN
Minimum ON Time - 20 MIN
Power Rating - 1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 5 HP AT 240 VAC HP
Reserve Power - NO
Switch Type - 78211680356
Brand NSi TORK
Manufacturers Part Number 1109A-PC 1104NC
Model - 90698
Category Description Fuses & Fuse Accessories TIME CLOCKS
Type - 24 HR
Status - Inactive
Application - AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING
Approval - UL, CSA
Enclosure - NEMA 3R
Mounting - WALL
Operating Temperature - -40 TO 165 DEG F
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat