Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
885GRY |
1107GYB0X |
Manufacturer Number |
885GRY |
1107GY-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Switches
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007885088 |
00032664374500 |
Weight per package |
0.14 (lbs/each) |
0.1 (lbs/each) |
Description |
885GRY Radiant 15A/125V Dup Recep Gry
Sierraplex Receptacle, 15AMP 125VOLT, Screw Terminal and, Speedwire, Gray
|
1107GYB0X Recp Deco Duplex 15A 125V 2P3W Gy
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.30 (Each) |
$3.27 (Each) |
Carton/Reel |
$32.96 (10 Each) |
$32.70 (10 Each) |
Standard Packaging/Reel |
$659.26 (200 Each) |
$327.00 (100 Each) |
|
gang |
2 |
- |
insulation |
False |
- |
|
Size |
4.25" |
- |
Thickness |
1.3" |
- |
|
Description |
RADIANT 15A/125V DUP RECEP GRY |
RECP DECO DUPLEX 15A 125V 2P3W GY |
extra long description |
P&S 885GRY RADIANT 15A/125V DUP REC |
EWD 1107GY-BOX Recp Deco Duplex 15A |
Features |
- |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Sierraplex Receptacle,15amp 125volt, Screw Terminal and, Speedwire, Gray |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, ED Box |
Product Type |
Radiant 15A/125V Dup Recep Gry |
Recp Deco Duplex 15A 125V 2P3W Gy |
Special Features |
High impact resistant, extra long strap, quick loop wire aid, long term blade retention |
Standard grade deco |
|
dimensions |
- |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
885GRY |
1107GY-BOX |
|
Category Description |
Residential Switches |
Residential receptacles |
Type |
RECEPTACLE |
Residential Grade |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 498 |
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |