Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
11045 |
45120 |
Manufacturer Number |
11045 |
45-120 |
Category |
Hand Tools & Hydraulic Tools -
Strippers
|
Hand Tools & Hydraulic Tools -
Strippers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111510 - Stripping tools
|
27112151 - Wire-stripping pliers
|
UPC/EAN/GTIN |
00092644740459 |
00783250451203 |
Weight per package |
0.27 (lbs/each) |
0.315 (lbs/each) |
Description |
11045 Wire Stripper/Cutter (10-18 Awg Solid)
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
|
45120 T-5 Stripper
Wire Stripper, Tough Steel, Straight Handle, 0.32 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.47 (Each) |
$18.56 (Each) |
Carton/Reel |
$18.47 (1 Each) |
$18.56 (1 Each) |
Standard Packaging/Reel |
$110.82 (6 Each) |
$18.56 (1 Each) |
|
Material |
Hardened Steel |
Tough Steel |
|
Handle Color |
Yellow |
- |
Handle Material |
- |
Tough Steel |
|
Overall Length |
6-1/4 in;158.8 mm |
- |
Size |
- |
10 - 18 AWG Solid, 12 - 20 AWG Stranded |
|
Description |
WIRE STRIPPER/CUTTER (10-18 AWG SOLID) |
T-5 STRIPPER |
extra long description |
KLEIN 11045 Wire Stripper/Cutter 10 |
IDEAL 45-120 T-5 STRIPPER |
Features |
This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. |
Invented and manufactured at our Sycamore Illinois facility, the T(R)-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose. |
Long Description |
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits into Tight Places, 6-1/4 in Overall Length, 0.27 lb |
Wire Stripper, Tough Steel, Straight Handle, 0.32 lb |
Product Type |
Wire Stripper/Cutter 10-18 Awg SLD |
Wire Stripper |
Short Description |
Wire Stripper/Wire Cutter, 16-26 AWG Stranded |
Wire Stripper, Tough Steel, Straight, 0.32 lb |
Special Features |
Includes core wire stripper/cutter;Wire looping and bending holes;Precision-ground stripping holes for easy removal of insulation;Easy-to-read wire gauge markings on both sides for stripping in either direction;Black-oxide finish resists corrosion |
Precision-Ground, Knife-Type Blades, Built-In Looping Holes, Wire Cutters and a Convenient Plier Nose |
|
Handle Type |
Color-Coded Handles |
Straight |
Jaw Type |
Narrow Nose Fits into Tight Places |
- |
media |
Yes |
- |
package quantity |
1 ct |
1 ct |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
11045 |
45-120 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Wire Stripper |
|
Weight |
0.27 lb;0.12 kg |
0.32 lb |
|
Application |
Cuts and Strips Wires |
For Stripping Solid Or Stranded Wire |
standard |
IEC 60900 and ASTM F1505 |