Nacogdoches |
2,850 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
10RC6FLE |
TV106FXV |
Manufacturer Number |
10RC-6FL |
TV10-6F-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210807225 |
00728494144573 |
Weight per package |
0.006 (lbs/each) |
0.005 (lbs/each) |
Description |
10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
|
TV106FXV 12-10 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #6, Yellow, Canister
|
|
Minimum Order QTY |
50 Units |
15 Units |
Unit/Foot |
$0.63 (Each) |
$0.57 (Each) |
Carton/Reel |
$314.40 (500 Each) |
$42.41 (75 Each) |
Standard Packaging/Reel |
$3,144.00 (5000 Each) |
$508.95 (900 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V ac |
600 V |
Wire Size |
12-10 AWG |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
12-10 FORK TERMINAL |
12-10 FORK TERMINAL |
extra long description |
ABB 10RC-6FL INS VINYL LKG FORK TER |
ABB TV10-6F-XV VNYL INS FRK TERM 12 |
Features |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
- |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #6, Yellow, Canister |
Product Type |
Fork Terminal |
Vnyl Ins FRK Term 12-10 NO6 Yellow |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.220 in |
- |
Maximum Conductor Size |
#10 AWG |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Catamount |
Manufacturers Part Number |
10RC-6FL |
TV10-6F-XV |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Fork Terminal |
|
minimum qty |
50 |
15 |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |