Nacogdoches |
2,700 |
2,700 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC6FL |
10RC6FLE |
Manufacturer Number |
10RC-6FL |
10RC-6FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210807225 |
00786210807225 |
Weight per package |
0.0063 (lbs/each) |
0.006 (lbs/each) |
Description |
10RC6FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.63 (Each) |
$0.63 (Each) |
Carton/Reel |
$31.44 (50 Each) |
$314.40 (500 Each) |
Standard Packaging/Reel |
$31.44 (50 Each) |
$3,144.00 (5000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Fork Terminal |
Voltage Rating |
600 V |
600 V ac |
Wire Size |
12-10 AWG |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Yellow |
Insulation Material |
- |
Vinyl |
|
|
Description |
12-10 FORK TERMINAL |
12-10 FORK TERMINAL |
extra long description |
ABB 10RC-6FL INS VINYL LKG FORK TER |
ABB 10RC-6FL INS VINYL LKG FORK TER |
Features |
- |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb |
Product Type |
Ins Vinyl LKG Fork Term 12-10 No6 |
Fork Terminal |
Short Description |
- |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.220 in |
Maximum Conductor Size |
- |
#10 AWG |
Minimum Conductor Size |
- |
#12 AWG |
package quantity |
- |
500 CT;5000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-6FL |
10RC-6FL |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Locking Fork Terminal |
|
minimum qty |
- |
50 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |