Item Comparison: 10RC250FE, DV10250L

Item

10RC250FE - 12-10 Female Disconnect - Sta-Kon

10RC250FE
12-10 Female Disconnect

$0.5341 Each

$2,670.50 (5000 Each)

QTY:
Each
Add
DV10250L - 12-10 Vinyl Ins Female Disconnect Ylw - Panduit

DV10250L
12-10 Vinyl Ins Female Disconnect Ylw

$1.468 Each

$367.00 (250 Each)

QTY:
Each
Add
Nacogdoches 11,950 0
All Stores 78,650 10,399
Vendor Sta-Kon Panduit
Catalog Number 10RC250FE DV10250L
Manufacturer Number 10RC-250F DV10-250-L
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121447 - Wire terminal disconnect 39121409 - Wire connectors
UPC/EAN/GTIN 00786210800523 00074983821044
Weight per package 0.006 (lbs/each) 0.24 (lbs/each)
Description 10RC250FE 12-10 Female Disconnect
Female Disconnector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 LB
DV10250L 12-10 Vinyl Ins Female Disconnect Ylw
Panduit DV10-250-L Female Disconnect
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.53 (Each) $1.47 (Each)
Carton/Reel $267.05 (500 Each) $73.40 (50 Each)
Standard Packaging/Reel $2,670.50 (5000 Each) $367.00 (250 Each)
connection - Funnel Entry
insulation Vinyl Vinyl
Material Brass Brass
Terminal Type Disconnect Terminal -
Voltage Rating - 600
Wire Size - #10
Color Yellow Yellow
Conductor Material Brass -
Finish Tin Plated Tin-Plated
Insulation Color Yellow -
Insulation Material Vinyl -
Description 12-10 FEMALE DISCONNECT 12-10 VINYL INS FEMALE DISCONNECT YLW
extra long description ABB 10RC-250F INS VIN FEM-250 DISC PAN DV10-250-L Pan-Term® DV10-250-L
Features Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. -
Long Description Female Disconnector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 lb Panduit DV10-250-L Female Disconnect
Product Type Ins Vin Fem-250 Disc 12-10 Len 1.03 Pan-Term® DV10-250-L Disconnect, Yellow, Vinyl, 10-12 Awg, .
Short Description #22 to #18 AWG Sta-Kon Disconnector, Female, Insulated -
Special Features Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #10 AWG -
media - Yes
Minimum Conductor Size #12 AWG -
package quantity 500 CT;5000 PK -
Standards Met UL E66716 -
Made in USA yes -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 10RC-250F DV10-250-L
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Female Disconnect Disconnect
minimum qty 50 -
Status Inactive -
Weight 0.006 lb -
Application Wire Termination -
Mounting - 9/32
standard UL E66716 UL 310, CSA 22.2 No.153
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat