Item Comparison: 10RC10, TV1010RXV

Item

10RC10 - 12-10 Ring Terminal - Sta-Kon

10RC10
12-10 Ring Terminal

$0.7229 Each

$180.72 (250 Each)

QTY:
Each
Add
TV1010RXV - 12-10 Ring Terminal - Catamount

TV1010RXV
12-10 Ring Terminal

$0.6983 Each

$628.47 (900 Each)

QTY:
Each
Add
Nacogdoches 1,850 0
All Stores 85,430 105
Vendor Sta-Kon Catamount
Catalog Number 10RC10 TV1010RXV
Manufacturer Number 10RC-10 TV10-10R-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800424 00728494144139
Weight per package 0.008 (lbs/each) 0.008 (lbs/each)
Description 10RC10 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
TV1010RXV 12-10 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 12-10 Stud Size #10, Yellow, Canister
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.72 (Each) $0.70 (Each)
Carton/Reel $180.72 (250 Each) $52.37 (75 Each)
Standard Packaging/Reel $180.72 (250 Each) $628.47 (900 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Description 12-10 RING TERMINAL 12-10 RING TERMINAL
extra long description ABB 10RC-10 INS VINYL RING TERM 12- ABB TV10-10R-XV VNYL INSUL RNG TERM
Long Description Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated Insulated Vinyl Ring Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister
Product Type Ins Vinyl Ring Term 12-10 BLT No10 Vnyl Insul RNG Term 12-10 NO10 Yel
Special Features These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Brand Sta-Kon Catamount
Manufacturers Part Number 10RC-10 TV10-10R-XV
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat