Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N10SP |
10HPS |
Manufacturer Number |
N-1/0SP |
10HPS |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020369 |
00783786200467 |
Weight per package |
0.19 (lbs/each) |
0.211 (lbs/each) |
Description |
N10SP 1/0 Al-Cu Split Bolt
All Purpose Split Bolt Connector 1/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
|
10HPS 1/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1-6, Conductor Range For Equal Main and Tap 1/0 STR-6 Sol, Min Tap With One Max Main 6 Sol, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.02 (Each) |
$24.17 (Each) |
Carton/Reel |
$11.02 (1 Each) |
$1,208.40 (50 Each) |
Standard Packaging/Reel |
$220.30 (20 Each) |
$4,833.58 (200 Each) |
|
insulation |
- |
None |
Material |
TIN PLATED COPPER |
COPPER ALLOY |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
6 SOL - 1/0 STR |
- |
|
Color |
Tin Plated Copper |
- |
Finish |
Tin Plated Copper |
Tinned |
|
|
Description |
1/0 AL-CU SPLIT BOLT |
1/0 AL-CU SPLIT BOLT |
extra long description |
NSI N-1/0SP Copper Split Bolt 1/0 T |
ABB 10HPS S BOLT-MAIN:1-2CUALACSR |
Features |
All Purpose Split Bolt Connector 1/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. |
- |
Long Description |
All Purpose Split Bolt Connector 1/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. |
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1-6, Conductor Range for Equal Main and Tap 1/0 Str-6 Sol, Min Tap with One Max Main 6 Sol, Tin Plated |
Product Type |
Copper Split Bolt 1/0 Tin Plated |
S Bolt-Main:1-2cualacsr |
Special Features |
6 SOL-1/0 STR - 20 Pack |
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper |
|
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
NSi |
Blackburn Mechanical |
Manufacturers Part Number |
N-1/0SP |
10HPS |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Tin Plated Copper Split Bolt |
Split-Bolt |
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |