Item Comparison: 10HPS, APS11

Item

10HPS - 1/0 Al-Cu Split Bolt - Blackburn Mechanical

10HPS
1/0 Al-Cu Split Bolt

$24.1679 Each

$4,833.58 (200 Each)

QTY:
Each
Add
APS11 - 1/0 Aluminum Split Bolt - Nsi

APS11
1/0 Aluminum Split Bolt

$17.0066 Each

$17.01 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 2,656 12
Vendor Blackburn Mechanical Nsi
Catalog Number 10HPS APS11
Manufacturer Number 10HPS APS11
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Large Terminals & Connectors
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00783786200467 00662381020536
Weight per package 0.211 (lbs/each) 0.09 (lbs/each)
Description 10HPS 1/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1-6, Conductor Range For Equal Main and Tap 1/0 STR-6 Sol, Min Tap With One Max Main 6 Sol, Tin Plated
APS11 1/0 Aluminum Split Bolt
Aluminum Dual-Rated Split Bolt 8 Sol - 1/0 STR Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.17 (Each) $17.01 (Each)
Carton/Reel $1,208.40 (50 Each) $17.01 (1 Each)
Standard Packaging/Reel $4,833.58 (200 Each) $17.01 (1 Each)
insulation None -
Material COPPER ALLOY Aluminum Alloy-Tin Plated
Number of Conductors - 2
Poles - 1
Voltage Rating - 600 V
Wire Size - 8 SOL - 1/0 STR
Color - Aluminum
Finish Tinned Aluminum
Size - L=1.920 - W=.750
Description 1/0 AL-CU SPLIT BOLT 1/0 ALUMINUM SPLIT BOLT
extra long description ABB 10HPS S BOLT-MAIN:1-2CUALACSR NSI APS11 Aluminum Split Bolt 1/0
Features - Aluminum Dual-Rated Split Bolt 8 SOL - 1/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1-6, Conductor Range for Equal Main and Tap 1/0 Str-6 Sol, Min Tap with One Max Main 6 Sol, Tin Plated Aluminum Dual-Rated Split Bolt 8 SOL - 1/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Product Type S Bolt-Main:1-2cualacsr Aluminum Split Bolt 1/0
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper 8 SOL-1/0 STR - 20 Pack
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Blackburn Mechanical NSi
Manufacturers Part Number 10HPS APS11
Category Description SPLIT BOLTS -
Type Split-Bolt Aluminum Split Bolts
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90c
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat