Item Comparison: 10H, KS26

Item

10H - 1/0 Cu Split Bolt - Blackburn Mechanical

10H
1/0 Cu Split Bolt

$16.1085 Each

$4,832.55 (300 Each)

QTY:
Each
Add
KS26 - Servit 2 STR - 2/0 STR Cu - Burndy

KS26
Servit 2 STR - 2/0 STR Cu

$38.42 Each

$960.50 (25 Each)

QTY:
Each
Add
Nacogdoches 147 0
All Stores 7,967 111
Vendor Blackburn Mechanical Burndy
Catalog Number 10H KS26
Manufacturer Number 10H KS26
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200146 00781810013281
Weight per package 0.166 (lbs/each) 0.24 (lbs/each)
Description 10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
KS26 Servit 2 STR - 2/0 STR Cu
Copper Split Bolt, Cu: 2 Awg-2/0 Awg (STR) (Run & Tap).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.11 (Each) $38.42 (Each)
Carton/Reel $805.42 (50 Each) $38.42 (1 Each)
Standard Packaging/Reel $4,832.55 (300 Each) $960.50 (25 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Color Metallic -
Conductor Material Copper -
Overall Length 1-19/32 in -
Description 1/0 CU SPLIT BOLT SERVIT 2 STR - 2/0 STR CU
extra long description ABB 10H H-STRNGTH SPLITBLT CONN 1/0 BUR KS26 SERVIT 2 STR-2/0 STR CU
Long Description Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA Copper Split Bolt, Cu: 2 AWG-2/0 AWG (Str) (Run & Tap).
Product Type Split Bolt Connector Servit 2 STR-2/0 STR Cu
Short Description Split Bolt Connector, Non-Insulated, 1-19/32 in Length -
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 385 IN-LB, Length: 1.94 IN, Cross Flats: 15 IN, Width: 0.82 IN
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) -
Minimum Conductor Size #4 AWG (Range for Equal Main and Tap-Solid) -
package quantity 1 CT;300 PK -
pallet quantity - 8700
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 10H KS26
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS, Compact
Weight 0.17 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Applications In Earth Or Concrete, Copper
standard UL E9809 UL 486A;UL486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat