Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1067 |
RWN509 |
Manufacturer Number |
1067 |
RWN509 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010674 |
00687855949212 |
Weight per package |
0.046 (lbs/each) |
0.04 (lbs/each) |
Description |
1067 1-1/2" X 1/2" Reducing Washer
Reducing Washer, 1-1/2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);2-5/8 In (Outside) Diameter, 0.046 LB
|
RWN509 1-1/2" X 1/2" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.42 (Each) |
$2.29 (Each) |
Carton/Reel |
$142.26 (100 Each) |
$114.74 (50 Each) |
Standard Packaging/Reel |
$284.52 (200 Each) |
$573.72 (250 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
7/8 in (Inside);2-5/8 in (Outside) |
- |
Size |
1-1/2 - 1/2 |
- |
|
Description |
1-1/2" X 1/2" REDUCING WASHER |
1-1/2" X 1/2" REDUCING WASHER |
extra long description |
BPT 1067 1-1/2 TO 1/2" REDUC WSHR |
EGS RWN-509 1-1/2 X 1/2 IN STL RDC |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 1-1/2 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);2-5/8 in (Outside) Diameter, 0.046 lb |
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches |
Product Type |
Reducing Washer |
1-1/2 X 1/2 In STL RDC WSHR |
Short Description |
Reducing Washer, 1-1/2 to 1/2 in, Galvanized Steel |
- |
|
Color/Finish |
Galvanized Steel |
- |
for use with |
Box;Enclosure |
- |
Inside Diameter |
7/8 |
0.88 |
media |
Yes |
- |
outside diameter |
2.625 |
2.5 |
package quantity |
200 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1067 |
RWN-509 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
Trade Size |
1-1/2 to 1/2 in |
- |
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size. |
standard |
CSA, UL |
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-7 |