Nacogdoches |
549 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1066 |
RWN508 |
Manufacturer Number |
1066 |
RWN508 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010667 |
00687855949205 |
Weight per package |
0.0234 (lbs/each) |
0.02 (lbs/each) |
Description |
1066 1-1/4" X 1" Reducing Washer
Reducing Washer, 1-1/4 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-1/4 In (Outside) Diameter, 0.0234 LB
|
RWN508 1-1/4" X 1" Reducing Washer
Reducing Washer, 1.25 X 1 In Trade Size, 1.37 In Inside Diameter, 2.19 In Outside Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.25 (Each) |
$1.72 (Each) |
Carton/Reel |
$125.35 (100 Each) |
$85.79 (50 Each) |
Standard Packaging/Reel |
$626.75 (500 Each) |
$857.90 (500 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
1-3/8 in (Inside);2-1/4 in (Outside) |
- |
Size |
1-1/4 - 1 |
- |
|
Description |
1-1/4" X 1" REDUCING WASHER |
1-1/4" X 1" REDUCING WASHER |
extra long description |
BPT 1066 1-1/4 TO 1" REDUC WSHR |
EGS RWN-508 1-1/4 X 1 IN STL RDC WS |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 1-1/4 to 1 in Trade Size, Round, Galvanized Steel, 1-3/8 in (Inside);2-1/4 in (Outside) Diameter, 0.0234 lb |
Reducing Washer, 1.25 x 1 IN Trade Size, 1.37 IN Inside Diameter, 2.19 IN Outside Diameter |
Product Type |
Reducing Washer |
1-1/4 X 1 In STL RDC WSHR |
Short Description |
Reducing Washer, 1-1/4 to 1 in, Galvanized Steel |
- |
|
Color/Finish |
Galvanized Steel |
- |
for use with |
Box;Enclosure |
- |
Inside Diameter |
1-3/8 |
1.37 |
media |
Yes |
- |
outside diameter |
2.25 |
2.19 |
package quantity |
500 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1066 |
RWN-508 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
Trade Size |
1-1/4 to 1 in |
- |
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size. |
standard |
CSA, UL |
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-6 |