Nacogdoches |
442 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1061 |
RW1 |
Manufacturer Number |
1061 |
RW1 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010612 |
00018997951007 |
Weight per package |
0.0089 (lbs/each) |
0.01 (lbs/each) |
Description |
1061 3/4" X 1/2" Reducing Washer
Reducing Washer, 3/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-1/2 In (Outside) Diameter, 0.0089 LB
|
RW1 3/4" X 1/2" Reducing Washer
Reducing Washer, Plated Steel. Reduces 3/4" Knockout to 1/2" Knockout.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$114.32 (250 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$457.30 (1000 Each) |
$0.00 (1 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Depth |
- |
0.035 |
Diameter |
7/8 in (Inside);1-1/2 in (Outside) |
- |
Size |
3/4 - 1/2 |
- |
Thickness |
- |
Steel |
Width |
- |
1.420 |
|
Description |
3/4" X 1/2" REDUCING WASHER |
3/4" X 1/2" REDUCING WASHER |
extra long description |
BPT 1061 3/4 TO 1/2" REDUC WSHR |
ARL RW1 3/4" X 1/2" RED WASHER |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 3/4 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);1-1/2 in (Outside) Diameter, 0.0089 lb |
Reducing Washer, Plated Steel. Reduces 3/4" knockout to 1/2" knockout. |
Product Type |
Reducing Washer |
3/4" X 1/2" Red Washer |
Short Description |
Reducing Washer, 3/4 to 1/2 in, Galvanized Steel |
- |
Special Features |
- |
Plated Steel |
|
Color/Finish |
Galvanized Steel |
- |
for use with |
Box;Enclosure |
- |
Inside Diameter |
7/8 |
- |
media |
Yes |
- |
outside diameter |
1.5 |
- |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1061 |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Push-In Connector |
|
Trade Size |
3/4 to 1/2 in |
3/4 x 1/2 |
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
New work and Retrofit |
standard |
CSA, UL |
UL and CSA |
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
Call nearest store for Item Price
|