Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde |
Catalog Number |
1046871 |
21006377N |
Manufacturer Number |
1046871 |
21006377-N |
Category |
Enhanced Commodity Codes -
Builders Products
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00029054022974 |
00047871163779 |
Weight per package |
0.57 (lbs/each) |
1 (lbs/each) |
Description |
1046871 120V Ac/DC Smoke/CO Combo W/Silence - Ul 217 8TH
Hardwired Combo Smoke & CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology, Electrochemical Carbon Monoxide Sensor and A 9V Alkaline Battery.
|
21006377N Smoke and Carbon Monoxide Alarm
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.8 In Overall Height, Bracket Mount, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.99 (Each) |
$65.12 (Each) |
Carton/Reel |
$63.99 (1 Each) |
$65.12 (1 Each) |
Standard Packaging/Reel |
$767.88 (12 Each) |
$390.72 (6 Each) |
|
|
|
Description |
120V AC/DC SMOKE/CO COMBO W/SILENCE - UL 217 8TH |
SMOKE AND CARBON MONOXIDE ALARM |
extra long description |
BRK 1046871 Smoke and CO Alarm |
- |
Features |
Combo Smoke and CO Alarm |
The Kidde KN-COSM-IBA uses breakthrough technology to offer a fast response to real fires, including smoldering and fast-flaming, as well as protect you from carbon monoxide and dramatically reduce the chance of nuisance alarms. The Intelligent sensor technology combines the detection capabilities of an ionization smoke sensor – which is more likely to detect smaller, less visible fire particles, like those produced by flaming fires – with that of an electrochemical sensor, which is used to detect CO. Sinc |
Long Description |
Hardwired Combo smoke & CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology, electrochemical carbon monoxide sensor and a 9V alkaline battery. |
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.8 in Overall Height, Bracket Mount, 1 lb |
Product Type |
Alarm Combo Ac/DC SMICO100-Ac Box |
Smoke Alarm |
Short Description |
Combo Smoke and CO Alarm |
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Dia |
Special Features |
Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection |
- |
|
alarm type |
- |
Smoke and Carbon Monoxide Alarm |
dimensions |
1.9 in 5.6 in 5.6 in |
- |
for use with |
- |
To Detect Carbon Monoxide is Present in All Fires |
Maximum Operating Temperature |
- |
+100 °F;+37.8 °C |
Minimum Operating Temperature |
- |
+40 °F;+4.4 °C |
Mounting Type |
- |
Bracket Mount |
Overall Height |
- |
1.8 in |
package quantity |
- |
6 PK |
Sound Level |
- |
85 dB @ 10 ft |
Standards Met |
- |
UL Listed;UL mA |
|
|
Brand |
BRK |
Kidde |
Manufacturers Part Number |
1046871 |
21006377-N |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Combination Smoke & Carbon Monoxide Alarm |
- |
|
|
Application |
- |
Home |
standard |
Conforms to UL 217 8th Edition Standard,Conforms to STD UL2034 |