Item Comparison: PRC710B, 1046802

Item

PRC710B - *Delisted* Smoke/CO Combo Lithium - BRK

PRC710B
*Delisted* Smoke/CO Combo Lithium

$62.10 Each

$62.10 (1 Each)

QTY:
Each
Add
1046802 - DC 3V Lithium Battery Smoke/CO Combo - Ul 217 8TH - BRK Brands/Ademco/First Alert

1046802
DC 3V Lithium Battery Smoke/CO Combo - Ul 217 8TH

$48.99 Each

$587.88 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10 18
Vendor BRK BRK Brands/Ademco/First Alert
Catalog Number PRC710B 1046802
Manufacturer Number PRC710B SMCO210
Category Fire Detection & Alarm Equipt - Smoke & Heat Detectors Unassigned
Classification Smoke Detectors Smoke Detectors
UNSPSC 46191501 - Smoke detectors -
UPC/EAN/GTIN 00029054015006 029054022257
Weight per package 0.502 (lbs/each) 0.5 (lbs/each)
Description PRC710B *Delisted* Smoke/CO Combo Lithium
Discontinued, Replaced By: Model SMCO210/1046801 Battery Powered Combo Smoke & CO Alarm With 10-Year Sealed 3V Lithium Battery and Silence Feature. Includes Photoelectric Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
1046802 DC 3V Lithium Battery Smoke/CO Combo - Ul 217 8TH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.10 (Each) $48.99 (Each)
Carton/Reel $62.10 (1 Each) $48.99 (1 Each)
Standard Packaging/Reel $62.10 (1 Each) $587.88 (12 Each)
Color White -
Enclosure Material Plastic -
Description *DELISTED* SMOKE/CO COMBO LITHIUM -
extra long description BRK PRC710B Low Prof 10YR Sealed Ph -
Features Battery powered Combo smoke & CO alarm with 10-Year sealed 3V lithium battery and Silence feature. -
Long Description Discontinued, replaced by: Model SMCO210/1046801 Battery powered Combo smoke & CO alarm with 10-Year sealed 3V lithium battery and Silence feature. Includes Photoelectric smoke sensing technology and electrochemical carbon monoxide sensor. -
Product Type Low Prof 10YR Sealed Photo Smoke/CO -
alarm type Audio -
dimensions 5.7" diameter x 1.3" height -
media Yes -
Operating Voltage 10-Year Sealed Lithium Battery -
Output Current 10-Year Sealed Lithium Battery -
Sensor Type Photo / Electrochemical -
Temperature Range 40 Degree F (4 Degree C) to 100 Degree F (38 Degree C) -
Brand BRK BRK Brands/Ademco/First Alert
Manufacturers Part Number PRC710B SMCO210
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type 10-Year Combination Smoke & Carbon Monoxide Alarm -
Application Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. This product ships in a 6 pack - perfect for large jobs. -
environmental conditions 10 percent to 90 percent relative humidity (RH) -
Mounting mounts to wall or ceiling -
standard UL217, UL2034 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat