Item Comparison: 1032G, JGRDSF1038G

Item

1032G - #10-32 X 3/8'' HH Phil Ground Screw - LH Dottie

1032G
#10-32 X 3/8'' HH Phil Ground Screw

$0.069 Each

$6.90 (100 Each)

QTY:
Each
Add
JGRDSF1038G - Jar 10-32 X 3/8 Combo Hex Grounding Screw - SPC

JGRDSF1038G
Jar 10-32 X 3/8 Combo Hex Grounding Screw

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 400 0
All Stores 87,674 0
Vendor LH Dottie SPC
Catalog Number 1032G JGRDSF1038G
Manufacturer Number 1032G N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Unassigned
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00781002141075 N/A
Weight per package 0.0045 (lbs/each) 0
Description 1032G #10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
JGRDSF1038G Jar 10-32 X 3/8 Combo Hex Grounding Screw
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.07 (Each) $0.00 (Each)
Carton/Reel $6.90 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $6.90 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Green -
Diameter #10 AWG -
Length 3/8 -
Size 1/4 -
Description #10-32 X 3/8'' HH PHIL GROUND SCREW JAR 10-32 X 3/8 COMBO HEX GROUNDING SCREW
extra long description DOTTIE 1032G 10-32 X 3/8" Ground Sc -
Features Used to Grounding Pigtails -
Long Description Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 AWG Diameter, 0.44 lb -
Product Type Ground Screw -
Short Description Ground Screw, Steel, Green, #10-32, #10 -
Special Features Features: Used to Grounding Pigtails -
Drive Type Hex/Slotted/Phillips/Square -
package quantity 100 CT;4000 PK -
Point Style Leader Point -
Thread Size #10-32 -
Brand LH DOTTIE -
Manufacturers Part Number 1032G -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Ground Machine Screw -
Weight 0.44 lb -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat