Item Comparison: 1032G, 1032X38GGSJ

Item

1032G - #10-32 X 3/8'' HH Phil Ground Screw - LH Dottie

1032G
#10-32 X 3/8'' HH Phil Ground Screw

$0.069 Each

$6.90 (100 Each)

QTY:
Each
Add
1032X38GGSJ - 10-32 X 3/8 HWH Combo Green Ground SCR - Peco Fasteners

1032X38GGSJ
10-32 X 3/8 HWH Combo Green Ground SCR

$0.1378 Each

$330.72 (2400 Each)

QTY:
Each
Add
Nacogdoches 400 0
All Stores 88,624 139,000
Vendor LH Dottie Peco Fasteners
Catalog Number 1032G 1032X38GGSJ
Manufacturer Number 1032G 1032X38GGSJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Line Construction Material - Ground Rods & Grounding System
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121613 - Grounding devices or assemblies 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781002141075 00705591965188
Weight per package 0.0045 (lbs/each) 0.005 (lbs/each)
Description 1032G #10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
1032X38GGSJ 10-32 X 3/8 HWH Combo Green Ground SCR
Combo Green Ground, 0.5 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.07 (Each) $0.14 (Each)
Carton/Reel $6.90 (100 Each) $13.78 (100 Each)
Standard Packaging/Reel $6.90 (100 Each) $330.72 (2400 Each)
Material Steel -
Finish Green -
Diameter #10 AWG -
Length 3/8 -
Size 1/4 -
Description #10-32 X 3/8'' HH PHIL GROUND SCREW 10-32 X 3/8 HWH COMBO GREEN GROUND SCR
extra long description DOTTIE 1032G 10-32 X 3/8" Ground Sc PECO 1032X38GGSJ 10-32X3/8 HWH CMBO
Features Used to Grounding Pigtails -
Long Description Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 AWG Diameter, 0.44 lb Combo Green Ground, 0.5 lb
Product Type Ground Screw 10-32X3/8 HWH Cmbo GRN Ground SCR 96518
Short Description Ground Screw, Steel, Green, #10-32, #10 10-32 X 3/8 HWH Combo Green Ground
Special Features Features: Used to Grounding Pigtails -
accessory type - Combo Green Ground
Drive Type Hex/Slotted/Phillips/Square -
package quantity 100 CT;4000 PK 12 CT;100 PK
Point Style Leader Point -
Thread Size #10-32 -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number 1032G 1032X38GGSJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Ground Machine Screw SCREW
minimum qty - 100
Weight 0.44 lb 0.5 lb
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat