Nacogdoches |
1,130 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
102S |
LN75L |
Manufacturer Number |
102-S |
LN-75L |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00781747201027 |
00662364110766 |
Weight per package |
0.018 (lbs/each) |
0.03 (lbs/each) |
Description |
102S 3/4" Steel Locknut
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 9/64 In Width, 1-3/8 In Diameter
|
LN75L 3/4"""" Cond Locknut STL Ul
3/4" Conduit Locknut Steel Ul Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.42 (Each) |
$0.48 (Each) |
Carton/Reel |
$42.30 (100 Each) |
$0.48 (1 Each) |
Standard Packaging/Reel |
$423.00 (1000 Each) |
$48.00 (100 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
1-3/8 in |
- |
Size |
3/4 |
- |
Width |
9/64 in |
- |
|
Description |
3/4" STEEL LOCKNUT |
3/4"""" COND LOCKNUT STL UL |
extra long description |
BPT 102-S 3/4" UL STEEL CONDUIT LOC |
AMFICO LN-75L 3/4" Cond Locknut Stl |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
Long Description |
Locknut, 3/4 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 9/64 in Width, 1-3/8 in Diameter |
3/4" Conduit Locknut Steel UL USA |
Product Type |
Locknut |
3/4" Cond Locknut STL Ul |
Short Description |
Locknut, 3/4 in, Zinc Electro-Plate, 9/64" Width |
- |
Special Features |
Heavy duty material and zinc plating thickness |
- |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
- |
media |
Yes |
- |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
102-S |
LN-75L |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Locknuts |
- |
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
standard |
UL, CSA |