Item Comparison: 10250T1C, 10250T1

Item

10250T1C - 30MM Cont BLK 1NO-1NC Amber - Eaton

10250T1C
30MM Cont BLK 1NO-1NC Amber

$55.54 Each

$555.40 (10 Each)

QTY:
Each
Add
10250T1 - 30MM Cont BLK 1NO-1NC - Eaton Corp

10250T1
30MM Cont BLK 1NO-1NC

$57.56 Each

$575.60 (10 Each)

QTY:
Each
Add
Nacogdoches 9 2
All Stores 892 199
Vendor Eaton Eaton Corp
Catalog Number 10250T1C 10250T1
Manufacturer Number 10250T1C 10250T1
Category PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Enhanced Commodity Codes - Controls
Classification Oiltight Operators.30MM N/A
UNSPSC N/A -
UPC/EAN/GTIN 00782114121337 782114263655
Weight per package 0.08 (lbs/each) 0.25 (lbs/each)
Description 10250T1C 30MM Cont BLK 1NO-1NC Amber
Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 In Overall Width, 2.2 In Overall Height, 1.9 In Overall Length, 0.08 LB
10250T1 30MM Cont BLK 1NO-1NC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.54 (Each) $57.56 (Each)
Carton/Reel $55.54 (1 Each) $57.56 (1 Each)
Standard Packaging/Reel $555.40 (10 Each) $575.60 (10 Each)
Depth 1.3 -
Height 2.2 -
Overall Length 1.9 in -
Width 1.3 -
Description 30MM CONT BLK 1NO-1NC AMBER 30MM CONT BLK 1NO-1NC
extra long description ETN 10250T1C 30MM CONT BLK 1NO-1NC -
Features Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. -
Long Description Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 in Overall Width, 2.2 in Overall Height, 1.9 in Overall Length, 0.08 lb -
Product Type Pressure Contact Block -
Short Description Pressure Contact Block, 1 NO-1 NC Standard -
Special Features Amber block -
Contact Configuration 1NO-1NC (Standard) -
dimensions 1.3000 IN X 1.3000 IN X 2.2000 IN -
for use with Pushbutton Control Station -
media Yes -
Overall Height 2.2 in -
Overall Width 1.3 in -
Standards Met UL Listed;CSA Certified;CE Marked -
Brand Eaton Corp Eaton Corp
Manufacturers Part Number 10250T1C 10250T1
Model Pushbutton accessory -
Category Description OILTIGHT OPERATORS.30MM -
Type Pushbutton accessory -
Weight 0.08 lb -
Application Ind Facilities & Factories - Facility: Lighting and Lighting ControlsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other -
standard CSA Certified,UL Listed,CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat