Item Comparison: 1005, CT200

Item

1005 - Crimping and Cutting Tool For Connectors - Klein Tools

1005
Crimping and Cutting Tool For Connectors

$34.82 Each

$208.92 (6 Each)

QTY:
Each
Add
CT200 - Term Crimping Tool - Panduit

CT200
Term Crimping Tool

$60.70 Each

$60.70 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 265 8
Vendor Klein Tools Panduit
Catalog Number 1005 CT200
Manufacturer Number 1005 CT-200
Category Strippers - Crimpers Installation Tools & Supplies - Wire & Cable Crimpers
Classification Hand Tools Hand Tools
UNSPSC 27111518 - Wire lug crimping tool 39121409 - Wire connectors
UPC/EAN/GTIN 00092644742040 00074983850013
Weight per package 0.8 (lbs/each) 1 (lbs/each)
Description 1005 Crimping and Cutting Tool For Connectors
Crimping/Cutting Tool, #22 to 10 Awg Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 In Overall Length, 0.80 LB
CT200 Term Crimping Tool
Crimps Most Panduit #22 – 10 Awg Non-Insulated Terminals, Disconnects and Splices. Cuts #22 – 10 Awg Wire.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.82 (Each) $60.70 (Each)
Carton/Reel $34.82 (1 Each) $60.70 (1 Each)
Standard Packaging/Reel $208.92 (6 Each) $60.70 (1 Each)
Material - Steel
Wire Size - #10
Handle Color Red -
Overall Length 9-3/4 in;247.7 mm -
Description CRIMPING AND CUTTING TOOL FOR CONNECTORS TERM CRIMPING TOOL
extra long description KLEIN 1005 Crimp, Cutting Tool for PAN CT-200 Pan-Term® CT-200 Hand Cr
Features The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool. -
Long Description Crimping/Cutting Tool, #22 to 10 AWG Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 in Overall Length, 0.80 lb Crimps most Panduit #22 – 10 AWG non-insulated terminals, disconnects and splices. Cuts #22 – 10 AWG wire.
Product Type Crimp, Cutting Tool For Connectors Pan-Term® CT-200 Hand Crimping Tool
Short Description Crimping/Cutting Tool, 9-3/4 in, Red Handle -
Special Features Tapered Nose Design for Working in Confined Spaces;Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble -
crimping capacity #22 to 10 AWG;4.0 to 0.34 sq.mm -
Cutting Capacity 10-22 AWG Insulated and Non-Insulated Terminals -
Handle Type Plastic Covered Cushioned Handles -
Insulated/Non-Insulated Insulated -
media Yes -
package quantity 1 CT;4 Pk -
Made in USA yes -
Brand Klein Tools PANDUIT
Manufacturers Part Number 1005 CT-200
Category Description HAND TOOLS HAND TOOLS
Type - Hand Crimp Tool
Weight 0.80 lb;0.36 kg -
Application Cuts and Crimps Wire 10-22 AWG -
standard IEC 60900 and ASTM F1505 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat