Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1001 |
AS1 |
Manufacturer Number |
1001 |
AS1 |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747010018 |
00018997105103 |
Weight per package |
0.0009 (lbs/each) |
0.001 (lbs/each) |
Description |
1001 Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
|
AS1 3/8" Anti-Short Bushing
Anti-Short Bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1.
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.94 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$906.15 (3500 Each) |
$0.00 (1 Each) |
|
|
Color |
Red |
Red |
Finish |
NO FINISH |
- |
|
Size |
1 |
L(0.655) x W(0.655) x H(0.625) |
|
Description |
SIZE 1 ANTISHORT BUSHING (14/4, 12/3, 6/1, 4/1) |
3/8" ANTI-SHORT BUSHING |
extra long description |
BPT 1001 NO-1 ANTI-SHORT BUSHING |
ARL AS1 ANTI-SHORT BUSHING 3/8 |
Long Description |
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1 |
Anti-short bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1. |
Product Type |
No-1 Anti-Short Bushing |
Anti-Short Bushing 3/8 |
Special Features |
14/4, 12/3, 6/1, 4/1 |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1001 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Anti Short Bushing |
|
|
|
Application |
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. |
For AC - MCI-A - HCF steel and aluminum cable |
standard |
CSA, UL |
UL and CSA |
Temperature Rating |
90?°C |
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
Call nearest store for Item Price
|