Item Comparison: 1001, 1001

Item

1001 - Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1) - Bridgeport

1001
Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)

$0.2589 Each

$906.15 (3500 Each)

QTY:
Each
Add
1001 - Multi Tool, Stripper/Crimper/Wire Cutter, 8-22 Awg - Klein Tools

1001
Multi Tool, Stripper/Crimper/Wire Cutter, 8-22 Awg

$0.00 Each

$0.00 (3 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 30,950 3
Vendor Bridgeport Klein Tools
Catalog Number 1001 1001
Manufacturer Number 1001 1001
Category Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Tool Kits - Miscellaneous Hand Tools
Classification Couplings, Adapters, Reducers, Bushings, & Caps Hand Tools
UNSPSC 39121312 - Electrical bushing 27111518 - Wire lug crimping tool
UPC/EAN/GTIN 00781747010018 00092644744013
Weight per package 0.0009 (lbs/each) 0.47 (lbs/each)
Description 1001 Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
1001 Multi Tool, Stripper/Crimper/Wire Cutter, 8-22 Awg
The Klein Tools Wire Stripper Multi-Tool Cuts, Crimps, and Strips Solid and Stranded Wire and Shears Bolts. Two Cutting Blades For 8-22 Awg Solid and 10-26 Awg Stranded Wire. The Crimping Function Handles 7-8 MM Insulated and Non-Insulated Terminals, Lugs, and Splices.
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.26 (Each) $0.00 (Each)
Carton/Reel $12.94 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $906.15 (3500 Each) $0.00 (3 Each)
Material Plastic -
Color Red -
Finish NO FINISH -
Handle Color - Red
Overall Length - 8.5" (21.6 cm)
Size 1 -
Description SIZE 1 ANTISHORT BUSHING (14/4, 12/3, 6/1, 4/1) MULTI TOOL, STRIPPER/CRIMPER/WIRE CUTTER, 8-22 AWG
extra long description BPT 1001 NO-1 ANTI-SHORT BUSHING KLEIN 1001 Electricians Tool 8-22 A
Features - The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices.
Long Description Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1 The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices.
Product Type No-1 Anti-Short Bushing Electricians Tool 8-22 Awg
Special Features 14/4, 12/3, 6/1, 4/1 -
crimping capacity - 10-22 AWG
Cutting Capacity - 8-22 AWG Solid; 10-26 AWG Stranded
media Yes Yes
Brand Bridgeport Klein Tools
Manufacturers Part Number 1001 1001
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS HAND TOOLS
Type BUSHING -
Trade Size 1 -
minimum qty 50 -
Weight - 7.5 oz (213 g)
Application Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. Cuts and Strips 8-22 AWG Solid and 10-26 AWG Stranded Wire; Shears Bolts; Crimps 7-8 mm Terminals, Lugs and Splices
standard CSA, UL -
Temperature Rating 90?°C -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat