Nacogdoches |
7,750 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
1000 |
4 |
Manufacturer Number |
1000 |
4 |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747010001 |
00781002116042 |
Weight per package |
0.0007 (lbs/each) |
0.25 (lbs/each) |
Description |
1000 Size 0 Antishort Bushing (14/2, 14/3, 12/2)
Anti-Short Bush, Plastic, 5/16 In Size, Red, 1/2 In Length, 9/16 In Diameter, Insulated, 0.0007 LB/Ea
|
4 3/4'' Anti-Short Bushing
Anti-Short Bushing, Plastic, Red, 8/4, 6/2, 6/3, 4/2, 4/3 Awg Cable Size, 3/4 In. Flex Size
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.74 (50 Each) |
$0.00 (500 Each) |
Standard Packaging/Reel |
$1,643.60 (7000 Each) |
$0.00 (500 Each) |
|
|
Color |
Red |
Red |
Finish |
NO FINISH |
- |
|
Diameter |
9/16 in |
- |
Length |
1/2 in |
- |
Size |
5/16 in |
- |
|
Description |
SIZE 0 ANTISHORT BUSHING (14/2, 14/3, 12/2) |
3/4'' ANTI-SHORT BUSHING |
extra long description |
BPT 1000 NO-0 ANTI-SHORT BUSHING |
DOTTIE 4 8-4, 6-4, 6-3, 6-2, 4-3, 4 |
Features |
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. |
- |
Long Description |
Anti-Short Bush, Plastic, 5/16 in Size, Red, 1/2 in Length, 9/16 in Diameter, Insulated, 0.0007 lb/EA |
Anti-Short Bushing, Plastic, Red, 8/4, 6/2, 6/3, 4/2, 4/3 AWG cable size, 3/4 in. flex size |
Product Type |
Anti-Short Bush |
8-4, 6-4, 6-3, 6-2, 4-3, 4-2, 3/4" Anti - Short Bushin |
Short Description |
Anti-Short Bush, Plastic, 5/16 in, Red |
- |
Special Features |
Anti-Short;Redheads |
Features: Used to Protect Wire Insulation from the Jagged or Sharp Cut Edges of BX or Flex, Fits Armored Cable, Prevents Shorts |
|
Cable Size |
- |
8/4, 6/2, 6/3, 4/2, 4/3 |
Enclosure Type |
NEMA FB-1 |
- |
for use with |
Wire Installation |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
7000 PK;50 CT |
- |
Standards Met |
UL Listed E11259;UL Standard UL514B;CSA Certified 24719M5 |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
1000 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Anti-Short Bushing |
|
|
|
|
Application |
Polyethylene Redheads Prevent Damage to Wire Installation when Placed Between the Wire and Armored Sheath. Rated 90 Degree C |
Electrical |
standard |
CSA, UL |
- |
Temperature Rating |
90?°C |
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
Call nearest store for Item Price
|