Item Comparison: 0L90, GK350N

Item

0L90 - 3-1/2" & 4" Form 5 Conduit Body Gasket - SPC

0L90
3-1/2" & 4" Form 5 Conduit Body Gasket

$9.6701 Each

$9.67 (1 Each)

QTY:
Each
Add
GK350N - 3-1/2" & 4" Form 5 Conduit Body Gasket - Eaton

GK350N
3-1/2" & 4" Form 5 Conduit Body Gasket

$9.6701 Each

$241.75 (25 Each)

QTY:
Each
Add
Nacogdoches 1 1
All Stores 1,149 1,149
Vendor SPC Eaton
Catalog Number 0L90 GK350N
Manufacturer Number N/A GK350N
Category Unassigned Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC - 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 782274756561 00782274756561
Weight per package 0.235 (lbs/each) 0.09 (lbs/each)
Description 0L90 3-1/2" & 4" Form 5 Conduit Body Gasket
GK350N 3-1/2" & 4" Form 5 Conduit Body Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Gasket, Neoprene, Perforated Center, 3-1/2" or 4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.67 (Each) $9.67 (Each)
Carton/Reel $9.67 (1 Each) $9.67 (1 Each)
Standard Packaging/Reel $9.67 (1 Each) $241.75 (25 Each)
Finish - Untreated
Hub Size - 3-1/2 In, 4 In
Description 3-1/2" & 4" FORM 5 CONDUIT BODY GASKET -
extra long description - CRS-H GK350N 3 1/2 AND 4 FORM 5 GAS
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description - Eaton Crouse-Hinds series Condulet Form 5 gasket, Neoprene, Perforated center, 3-1/2" or 4"
Product Type - 3 1/2 and 4 Form 5 Gasket
Special Features - Perforated Center
dimensions - 5.4700 IN X 0.0600 IN X 14.9300 IN
Form - Form 5
Brand - Eaton
Manufacturers Part Number - GK350N
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type - Gasket
Status - Inactive
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat