Item Comparison: 0L78, GK250N

Item

0L78 - 2-1/2" & 3" Form 5 Conduit Body Gasket - SPC

0L78
2-1/2" & 3" Form 5 Conduit Body Gasket

$6.4737 Each

$6.47 (1 Each)

QTY:
Each
Add
GK250N - 2-1/2" & 3" Form 5 Conduit Body Gasket - Eaton

GK250N
2-1/2" & 3" Form 5 Conduit Body Gasket

$6.4737 Each

$161.84 (25 Each)

QTY:
Each
Add
Nacogdoches 9 9
All Stores 2,568 2,568
Vendor SPC Eaton
Catalog Number 0L78 GK250N
Manufacturer Number N/A GK250N
Category Enhanced Commodity Codes - Boxes & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC - 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 782274756554 00782274756554
Weight per package 0.154 (lbs/each) 0.15 (lbs/each)
Description 0L78 2-1/2" & 3" Form 5 Conduit Body Gasket
GK250N 2-1/2" & 3" Form 5 Conduit Body Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Gasket, Neoprene, Perforated Center, 2-1/2" or 3"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.47 (Each) $6.47 (Each)
Carton/Reel $6.47 (1 Each) $6.47 (1 Each)
Standard Packaging/Reel $6.47 (1 Each) $161.84 (25 Each)
Finish - Untreated
Hub Size - 2-1/2 In, 3 In
Description 2-1/2" & 3" FORM 5 CONDUIT BODY GASKET -
extra long description - CRS-H GK250N 2 1/2 AND 3 FORM 5 GAS
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description - Eaton Crouse-Hinds series Condulet Form 5 gasket, Neoprene, Perforated center, 2-1/2" or 3"
Product Type - 2 1/2 and 3 Form 5 Gasket
Special Features - Perforated Center
dimensions - 4.2800 IN X 0.0600 IN X 12.2800 IN
Form - Form 5
Brand - Eaton
Manufacturers Part Number - GK250N
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type - Gasket
Status - Inactive
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat