Item Comparison: 5133716, 078277

Item

5133716 - 3/4" PVC Box Adapter - PVC & Accessories

5133716
3/4" PVC Box Adapter

$1.8744 Each

$187.44 (100 Each)

QTY:
Each
Add
078277 - JBA07 3/4" PVC Junction Box Adpt - Kraloy

078277
JBA07 3/4" PVC Junction Box Adpt

$1.2232 Each

$122.32 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,291 395
Vendor PVC & Accessories Kraloy
Catalog Number 5133716 078277
Manufacturer Number 5133716 078277
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Unassigned
Classification Couplings, Adapters, Reducers, Bushings, & Caps N/A
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00088700567252 00622454782778
Weight per package 0.028 (lbs/each) 0.029 (lbs/each)
Description 5133716 3/4" PVC Box Adapter
3/4 In. Box Adapter
078277 JBA07 3/4" PVC Junction Box Adpt
JBA07 3/4" PVC Junction Box Adpt Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.87 (Each) $1.22 (Each)
Carton/Reel $187.44 (100 Each) $1.22 (1 Each)
Standard Packaging/Reel $187.44 (100 Each) $122.32 (100 Each)
Material PVC PVC
Color Gray -
Size 3/4 in. 3/4"
Description 3/4" PVC BOX ADAPTER JBA07 3/4" PVC JUNCTION BOX ADPT
extra long description CTX 5133716 3/4 UL BOX ADAPTER MULTIFIT 078277 3/4" PVC JUNCTION B
Features CANTEX 5133716 is a 3/4 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description 3/4 in. Box Adapter JBA07 3/4" PVC JUNCTION BOX ADPT KRALOY
Product Type 3/4 Ul Box Adapter 3/4" PVC Junction Box Adpt Kraloy
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5133716 078277
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Fuses & Fuse Accessories
Type Box Adapter JUNCTION BOX ADPT
Trade Size 3/4 -
Application box adapter -
standard UL Listed CSA C22.2 No. 85;UL 651
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat