Item Comparison: 025880206, 025188826

Item

025880206 - 50' 12/3 SJTW Lighted CO - Cables & Cords

025880206
50' 12/3 SJTW Lighted CO

$55.40 Each

$332.40 (6 Each)

QTY:
Each
Add
025188826 - 45' 12/3 SJTW Push-Button Locking Extension Cord - Cables & Cords

025188826
45' 12/3 SJTW Push-Button Locking Extension Cord

$46.05 Foot

$368.40 (8 Feet)

Call nearest store for Item Price
Nacogdoches 9 0
All Stores 502 0
Vendor Cables & Cords Cables & Cords
Catalog Number 025880206 025188826
Manufacturer Number 1689SW0002 025188828
Category Portable Cords & Cable - Portable Cord Sets Portable Cords & Cable - Portable Cord Sets
Classification Cord Sets [Dryer & Range Cords & Booster Cables) Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC 26121536 - Extension cord N/A
UPC/EAN/GTIN 00029892016890 00029892303822
Weight per package 5 (lbs/ft) 6.7 (lbs/ft)
Description 025880206 50' 12/3 SJTW Lighted CO
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
025188826 45' 12/3 SJTW Push-Button Locking Extension Cord
12/3 45SJT Push-Lok Yl/BK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.40 (Each) $46.05 (Foot)
Carton/Reel $55.40 (1 Each) $368.40 (8 Feet)
Standard Packaging/Reel $332.40 (6 Each) $368.40 (8 Feet)
amperage rating 15 -
Conductor Size #12 AWG -
connection 5-15P -
Number of Conductors 3 -
Voltage Rating 5 +/-1 mA -
Color Yellow -
Conductor Material Copper -
Insulation Material TPE -
Jacket Material TPE -
Length 100 -
Description 50' 12/3 SJTW LIGHTED CO 45' 12/3 SJTW PUSH-BUTTON LOCKING EXTENSION CORD
extra long description SWC 1689SW0002 12/3 100' SJEOW YEL CLM 02518-88-28 12/3 45SJT EXT CORD
Long Description Portable Cord Set, #12 AWG Conductor Size, 5 lb/mft 12/3 45SJT PUSH-LOK YL/BK
Product Type Portable Cord Set Extension Cord
Short Description 50 ft Portable Cord Set, SJTW, 12/3 AWG -
Made in USA yes -
core TPE -
outside diameter 0.595 -
strands 65/30 -
Brand Cables & Cords
Manufacturers Part Number 025880206 025188828
Category Description CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type Cord Set -
Package Type Carton -
Weight 5 lb/mft -
Application Extension Cord -
standard UL817 -
Temperature Rating -50 to +105 C -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat