Item Comparison: 025388828, 025880206

Item

025388828 - 50' 12/3 SJTW LKG CRD Yl/BK - Cables & Cords

025388828
50' 12/3 SJTW LKG CRD Yl/BK

$64.32 Foot

$257.28 (4 Feet)

QTY:
Feet
Add
025880206 - 50' 12/3 SJTW Lighted CO - Cables & Cords

025880206
50' 12/3 SJTW Lighted CO

$55.40 Each

$332.40 (6 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 16 473
Vendor Cables & Cords Cables & Cords
Catalog Number 025388828 025880206
Manufacturer Number 25388828 1689SW0002
Category Portable Cords & Cable - Portable Cord Sets Portable Cords & Cable - Portable Cord Sets
Classification Cord Sets [Dryer & Range Cords & Booster Cables) Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC 26121536 - Extension cord 26121536 - Extension cord
UPC/EAN/GTIN 00029892025380 00029892016890
Weight per package 7.025 (lbs/ft) 5 (lbs/ft)
Description 025388828 50' 12/3 SJTW LKG CRD Yl/BK
Locking Extension Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 FT Overall Length, 0.42 In Outside Diameter, 7.025 LB/Ea
025880206 50' 12/3 SJTW Lighted CO
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.32 (Foot) $55.40 (Each)
Carton/Reel $64.32 (1 Feet) $55.40 (1 Each)
Standard Packaging/Reel $257.28 (4 Feet) $332.40 (6 Each)
amperage rating 10 15
Conductor Size #12 AWG #12 AWG
connection 5-15P 5-15P
Current Rating 15 A -
Number of Conductors 3 3
Voltage Rating 5 +/-1 mA 5 +/-1 mA
Color Yellow;Black Yellow
Conductor Material Copper Copper
Insulation Material PVC TPE
Jacket Material PVC TPE
Length 50 100
Overall Length 50 ft -
Description 50' 12/3 SJTW LKG CRD YL/BK 50' 12/3 SJTW LIGHTED CO
extra long description SWC 025388828 CORD, LOCKING 12/3 50 SWC 1689SW0002 12/3 100' SJEOW YEL
Long Description Locking Extension Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 ft Overall Length, 0.42 in Outside Diameter, 7.025 lb/EA Portable Cord Set, #12 AWG Conductor Size, 5 lb/mft
Product Type Locking Extension Cord Portable Cord Set
Short Description 50 ft Locking Extension Cord, SJTW, Stranded, 12/3 AWG 50 ft Portable Cord Set, SJTW, 12/3 AWG
core TPE TPE
Core Strands 65/30 mm -
outside diameter 0.42 in 0.595
Solid/Strand Stranded -
Standards Met UL Canada;ULus Listed;OSHA -
strands 65/30 65/30
Made in USA yes yes
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 025388828 025880206
Category Description CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type Cord Set Cord Set
Package Type Carton Carton
Weight 7.025 lb/EA 5 lb/mft
Application Indoor/Outdoor;Residential And Commercial Construction;Institutional and Entertainment Industries Extension Cord
nema rating NEMA 5-15P;NEMA 5-15R -
standard UL817 UL817
Temperature Rating -50 to +60 C -50 to +105 C
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat