PF1112T - INT

PF1112T - 240V Pool Time SW

Intermatic

  • $329.13 (Each)
  • $329.13 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PF1112T
    Manufacturer
    Intermatic
    Manufacturer's Part Number
    PF1112T
    Description
    240V Pool Time SW
    Swim Pool/Spa Controller, 240 V Ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 X 12 X 4-1/4 In Size, 10 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Temperature Controls - Temperature Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275071407 / 00078275071407
    Weight per unit
    11.201 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $329.13 (Each)
    Resources
    Images
     
     
    PF1112T - Small Image
     
    PF1112T - Large Image
     
    PF1112T - Large Image
     
    PF1112T - Large Image
    Attachments
     
     
    PF1112T - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    240 V ac
    Poles
    2
    amperage rating
    92 (Per Leg) 168 Max
    Dimensions and Weight
    Size
    12 x 12 x 4-1/4 in;30.5 x 30.5 x 10.8 cm
    Descriptions
    Description
    240V POOL TIME SW
    Product Type
    Swim Pool/Spa Controller
    Long Description
    Swim Pool/Spa Controller, 240 V ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 x 12 x 4-1/4 in Size, 10 lb
    Features
    Protects pool/spa equipment against freeze damage.
    Short Description
    Pool & Spa:Freeze Protectionfor pools w/cleaner requires 2 time switches
    Special Features
    Non-indicating, High in-rush current motor protection
    extra long description
    INT-MAT PF1112T Freeze Protection C
    Additional Information
    Switch Action
    DPST
    Mounting Type
    Wall Mount
    Operating Temperature Range
    +33 to +42 °F;+0.5 to +5.5 °C
    Standards Met
    cCSAus Certified
    motor power
    2 HP @ 120 VAC, 5 HP @ 240 VAC
    Contact Configuration
    2 NO
    Contact Rating
    30 AMP @ 120/208/240 VAC (Resistive, Inductive, Tungsten)
    action
    DPST
    class
    Non-indicating, High in-rush current motor protection
    Manufacturer Information
    Brand
    Intermatic Inc.
    Manufacturers Part Number
    PF1112T
    GTIN
    00078275071407
    UPC
    078275071407
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Freeze Protection
    Packaging
    Weight
    10 lb
    Weight per each
    11.201
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Pools and Spas Requiring One or Two Time Switches;Cold Climate
    Operating Temperature
    +33 to +42 DEG F, +0.5 to +5.5 DEG C
    standard
    cCSAus Certified
    Frequency Rating
    Commercial, Industrial, Residential, Outdoor, HVACR
    Enclosure
    Type 3R Steel
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PF1112T

    Type in the slang term you'd like to suggest.

* All prices subject to change.