46325 - Thermo-Shrink Thin-Wall HTSHNK, 6"L, 3/4"Od 5/PK

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46325
Manufacturer
Ideal
Manufacturer's Part Number
46-325
Description
Thermo-Shrink Thin-Wall HTSHNK, 6"L, 3/4"Od 5/PK
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.750 In, Thickness: 027 In, Length: 6 In, Dielectric Strength: 20 KV/MM For Astm D 150 Test Method, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: No Cracking For Ul 224(250 Deg C /4 Hours), Cable Range: 2 Awg - 250 MCM, Nominal Recoveredi.D. (Max.): 0.374 In, Expanded I.D. (Min.): 0.807, Elongation At
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250463251 / 0783250463251 / 00783250463251
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
46325 - Large Image
 
46325 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
027
Length
6
Descriptions
Description
THERMO-SHRINK THIN-WALL HTSHNK, 6"L, 3/4"OD 5/PK
Product Type
Heat Shrinkable Tube, Ideal, Thermo-Shrink, Thin-Wall, C/Us Ru L
Features
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant
extra long description
IDEAL 46-325 Heat Shrinkable Tube,I
Long Description
IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.750 IN, Thickness: 027 IN, Length: 6 IN, Dielectric Strength: 20 KV/MM For ASTM D 150 Test Method, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: No cracking For UL 224(250 DEG C /4 hours), Cable Range: 2 AWG - 250 MCM, Nominal Recoveredi.d. (max.): 0.374 IN, Expanded I.d. (min.): 0.807, Elongation At
Special Features
Features: Polyolefin Material Electrically Insulates And Protects In-Line Components, Disconnect Terminals And Splices With Its High Strength And Excellent Resilience; Use To Bundle Wires For Very Flexible Light-Duty Harnesses; Highly Flame-Retardant And Flexible; Resistant To Common Fluids And Solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, Conforms To ROHS; Cable Range: 2 AWG - 250 MCM; Nominal Recoveredi.d. (max.): 0.374 IN; Expanded I.d. (min.): 0.807; Elongation At Break: 600 PCT Fo
Additional Information
continuous operating temperat
-55 To 125
outside diameter
0.750
Shrink Ratio
2:1
Dielectric Strength
20 KV/MM For ASTM D 150 Test Method
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-325
GTIN
00783250463251
UPC
783250463251
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall
Packaging
Weight per each
0.108
Carton
5
Uses, Certifications, and Standards
standard
C/US RU Listed,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 46325.
Jump To:

Similar Items

Similar items are close alternatives to 46325, though they may not be 100% alike.

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outsid...
  • Our Part #: 46316
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 46-316
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
46316 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outsid...
  • Our Part #: 46319
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 46-319
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
46319 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outsid...
  • Our Part #: 46322
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 46-322
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
46322 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outsid...
  • Our Part #: 46328
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 46-328
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
46328 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Heat Shrinkable Tube,Ideal,Thermo-Shrink,Thin-Wall,C/US RU L
  • MFR Part #: 46-310
  • GTIN: 00783250463107
  • Manufacturer: IDEAL
HT SHK 6 IN LGTH .187 IN OD
  • MFR Part #: 46-313
  • GTIN: 00783250463138
  • Manufacturer: IDEAL
Heat Shrinkable Tube,Ideal,Thermo-Shrink,Thin-Wall,C/US RU L
  • MFR Part #: 46-327
  • GTIN: 00783250463275
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-609
  • GTIN: 00783250466092
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 46325 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HST-750 Gardner Bender 00032076567507
46-325 Ideal Industries 00783250463251
FP-301-3/4-BLACK-6IN 3M Electrical Products n/a
HSB34T6PF8 Burndy 00781810214565
24010-B5 ILSCO 00783669713145
24011-B5 ILSCO 00783669713152
19267-0261 Molex n/a
68044 Morris 00601986680448
TWHS-750-6 NSi Industries 00662381013774
HSTT75-Y Panduit 00074983907021
PSBT34FR-6 Penn-Union n/a
PSC34-6 Penn-Union n/a
CPO750-0-6 Thomas & Betts 00786210851754

* All prices subject to change.

Begin Live Chat