-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Descriptions
-
- Long Description
-
Ratcheting Cable Cutter, Ergonomic, Non-Slip Handle, Cable Size: 400 KCMIL (MCM), Maximum Jaw Opening: 1-3/8 IN, For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)
- Special Features
-
Cuts hand drawn copper up to 400 KCMIL (MCM) and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM); Hardened steel blades ensure consistent cuts and long-term durability; Rounded blade design minimizes cable distortion during cutting; Quick release mechanism simplifies blade back-out; Locking mechanism keeps handles closed for easy storage; Ergonomic, non-slip handles; CAUTION: Comfort-grip handles are not designed for protection against electrical shock, do not use on live circuits
- Product Type
-
400MCM Ratcheting Cable Cutter
- Features
-
Cuts hard drawn copper up to 400 KCMIL (MCM) and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM)Hardened steel blades ensure consistent cuts and long-term durabilityRounded blade design minimizes cable distortion during cuttingQuick release mechanism simplifies blade back outLocking mechanism keeps handles closed for easy storageThis ratcheting cable cutter will cut hard drawn copper up to 400 MCM and soft copper, aluminum, multiple conductor cable cuts of up to 600 MCM. It feature
- Description
-
400MCM RACHET CABLE
- Additional Information
-
- Cable Size
-
400 KCMIL (MCM)
- Handle Type
-
ERGONOMIC, NON-SLIP
- Manufacturer Information
-
- Brand
-
Ideal
- Manufacturers Part Number
-
35-056
- GTIN
-
00783250350568
- UPC
-
783250350568
- Taxonomies, Classifications, and Categories
-
- Type
-
Ratcheting Cable Cutter
- Packaging
-
- Weight per each
-
1.45
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.