301042J - Spliceline In-Line Wire Conn, 42 Orange, 300/Jar

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 300)

  • $0.00 (Per 1,800)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301042J
Manufacturer
Ideal
Manufacturer's Part Number
30-1042J
Description
Spliceline In-Line Wire Conn, 42 Orange, 300/Jar
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Utp Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250709083 / 0783250709083 / 00783250709083
Weight per unit
0.0036 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
Special Order Item
Carton
$0.00 (Per 300)
Resources
Images
 
 
301042J - Small Image
 
301042J - Large Image
Brochures
 
 
301042J - Brochure
Other Links
 
 
301042J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 AWG - 20 AWG Solid, 12 AWG - 16 AWG Stranded
amperage rating
20
Voltage Rating
600
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Spliceline 42 Orange, 300 Jar
Description
SPLICELINE IN-LINE WIRE CONN, 42 ORANGE, 300/JAR
Long Description
IDEAL, Wire Connector, SpliceLine, In-Line, Wire Size: 12 AWG - 20 AWG Solid, 12 AWG - 16 AWG Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 AMP, Temperature Rating: 105 DEG C, Wire Type: Solid, Stranded, Model: 42
Special Features
Features: Crimp-Free, Push-In Butt Splice; Low Insertion Force For Fast Connections; Easily Passes Through 1/2" Knockouts; End-To-End Connection Ideal For Pre-Fab Operations; Transparent Polycarbonate Window For Visual Inspection Of Connection; Wide Wire Range Of 12 - 20 Awg Solid, 12 - 16 Awg Stranded; Made In The U.S.A.; Model: 42
Features
A faster alternative to the butt splice.The SpliceLine In-Line Wire Connector is a revolutionary in-line wire connector that utilizes patented push-in technology in a unique design to provide a crimp-free, solderless butt splice faster and easier. The 2-port model supports a wide range of either stranded or solid wires, allowing one connector to cover the same range as three traditional butt splices and installs two times faster than a traditional butt splice.The end-to-end connection of SpliceLine is a gr
extra long description
IDEAL 30-1042J SPLICELINE 42 ORANGE
Additional Information
Wire Type
SOLID, STRANDED
Manufacturer Information
Manufacturers Part Number
30-1042J
Brand
Ideal
GTIN
00783250709083
UPC
783250709083
Taxonomies, Classifications, and Categories
Type
In-Line
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
300
Packaging
Weight per each
0.0036
Carton
1800
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
Application
For Fast Connections And Pre-Fab Operations And Visual Inspection Of Connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301042J.
Jump To:

Similar Items

Similar items are close alternatives to 301042J, though they may not be 100% alike.

Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12...
  • Our Part #: 301042
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 301042
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.18) · 1,000 ($161.80) ·
301042 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.18

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat