20U - Breakaway Streetlight Kit, In-Line Non-Fused, Neut

Buchanan

  • $96.09 (Each)
  • $96.09 (Each)
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
20U
Manufacturer
Buchanan
Manufacturer's Part Number
20U
Description
Breakaway Streetlight Kit, In-Line Non-Fused, Neut
Buchanan, In-Line Neutral Kit, Breakaway In-Line Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 30 Amp, Line Side Cable Size: 12 - 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 In, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121446 - Wire terminal connector kit
UPC/EAN/GTIN
781789002637 / 0781789002637 / 00781789002637
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.09 (Each)
Resources
Images
 
 
20U - Small Image
 
20U - Large Image
Brochures
 
 
20U - Brochure
Other Links
 
 
20U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
600
Descriptions
Product Type
LV Kit
Long Description
Buchanan, In-Line Neutral Kit, Breakaway In-Line Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 30 AMP, Line Side Cable Size: 12 - 6 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN
Special Features
Line Side Cable Size: 12 - 6 AWG; Line Side Crimp Type: Copper; Line Side Insulation Diameter: .120 - .430 IN; Load Side Cable Size: 12 - 6 AWG; Load Side Crimp Type: Copper; Load Side Insulation Diameter: .120 - .430 IN
Description
BREAKAWAY STREETLIGHT KIT, IN-LINE NON-FUSED, NEUT
Features
Buchanan Breakaway Connector Kits are designed for use in highway lighting, area lighting, flood lighting, and power distribution circuits in the wire range of #14 to #2 AWG. The kits install easily in 5 minutes or less using only a knife, wire stripper, and crimp tool – eliminating the need for special equipment, potting, tape, extra crimp inserts, resins, and cure time.The built in “breakaway” design prevents broken wires and the de-energization of a complete circuit when one component, such as a light s
extra long description
IDEAL 20U LV KIT
Manufacturer Information
Brand
Ideal
GTIN
00781789002637
UPC
781789002637
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Breakaway In-Line Kits, Non-Fused
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
In-Line Neutral, Non-Fused Breakaway
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat