RCT221NI - 20A Kit KTCN CNTR RCPT Flush Nickel

Wiring Device-Kellems

  • $226.15 (Each)
  • $226.15 (Each)

  • $2,261.50 (Per 10)
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
RCT221NI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RCT221NI
Description
20A Kit KTCN CNTR RCPT Flush Nickel
20A Kitchen Counter Receptacle, Flush Mount, Nickel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
883778309595 / 00883778309595
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.15 (Each)
Standard Packaging
$2,261.50 (Per 10)
Resources
Images
 
 
RCT221NI - Small Image
 
RCT221NI - Large Image
Attachments
 
 
RCT221NI - Specification Sheet
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
221 Meunt
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Depth
4.2
Width
4.2
Size
4.20 in x 4.20 in x 6.48 in;Standard Sized
Height
6.48
Descriptions
Product Type
20A Kit KTCN CNTR RCPT Flush Nickel
Features
Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The re
Description
20A KIT KTCN CNTR RCPT FLUSH NICKEL
Long Description
20A Kitchen Counter Receptacle, Flush Mount, Nickel
Construction
Fabricated
Special Features
Flush Mount
extra long description
HWDK RCT221NI 20A KIT KTCN CNTR RCP
Additional Information
Knockouts
(1) 1/2" KO and (1) Wire Clamp
number of outlet
1 Duplex
pallet quantity
670
Cable Entry
Kos in Bottom
Manufacturer Information
Manufacturers Part Number
RCT221NI
series
Countertop Receptacle
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778309595
UPC
883778309595
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Power Only
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
in Kitchen Countertop
Application
Power on Counter Top
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat