NP13I - Wallplate, 1-G, Box MT Blank, Iv

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP13I
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP13I
Description
Wallplate, 1-G, Box MT Blank, Iv
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, Blank, Box Mount, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102882 / 0883778102882 / 00883778102882
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP13I - Large Image
 
NP13I - Small Image
Attachments
 
 
NP13I - Specification Sheet
Other Links
 
 
NP13I - Other
 
NP13I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Dimensions and Weight
Thickness
0.06
Size
Standard
Descriptions
Product Type
Wallplate, 1-G, Box MT Blank, Iv
Description
WALLPLATE, 1-G, BOX MT BLANK, IV
extra long description
HWDK NP13I WALLPLATE, 1-G, BOX MT B
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, Blank, Box Mount, Ivory
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
Blank, Box Mount
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP13I
Brand
PREMISE WIRING
GTIN
00883778102882
UPC
883778102882
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SCREW MOUNT
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP13I.
Jump To:

Similar Items

Similar items are close alternatives to NP13I, though they may not be 100% alike.

Wallplate, 1-Gang, Box Mount Blank, Ivory
  • Our Part #: P13I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P13I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($46.00) ·
P13I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP13I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP13I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($15.07) · 200 ($150.70) ·
TP13I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.75

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07187 LB
  • Our Part #: SP13I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP13I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($144.90) ·
SP13I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.72

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP13GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP13GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($15.07) · 200 ($150.70) ·
TP13GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP13I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP13I Bryant Electric 00883778102882
N2121 Bryant Electric n/a
5129V-BOX Eaton Wiring Devices 32664492402
2129V-BOX Eaton Wiring Devices 00032664154805
5129V Eaton Wiring Devices n/a
2129V Eaton Wiring Devices n/a
8801-I Enerlites 883951210014
45-995 GC-Waldom Electronics n/a
45-995-BU GC-Waldom Electronics n/a
NP14I Hubbell Wiring Device-Kellems 883778103209
NP13I Hubbell Wiring Device-Kellems 883778102882
86019 Leviton 78477776124
80719-I Leviton 78477978764
86014 Leviton 78477151396
80714-I Leviton 78477493908
80714I Leviton 00078477493908
81510 Morris 00601986815109
92151 Mulberry 00095327921510
92121 Mulberry 00095327921213
BWP NSi Industries n/a
CPNIW Panduit 74983840113
SP14I Legrand Pass & Seymour 785007186345
TP13-I Legrand Pass & Seymour 785007274738
TP14I Legrand Pass & Seymour 785007274806
SP13I Legrand Pass & Seymour 785007681642
TP13GRY Legrand Pass & Seymour 785007274721
TP13I Legrand Pass & Seymour 00785007274738
75-690 Philmore n/a

* All prices subject to change.

Begin Live Chat