HBL320P7W - PS, IEC, Plug, 2P3W, 20A 480V, 4X/69K

WDK

  • $248.33 (Each)
  • $248.33 (Each)

  • $2,483.30 (Per 10)
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
HBL320P7W
Manufacturer
WDK
Manufacturer's Part Number
HBL320P7W
Description
PS, IEC, Plug, 2P3W, 20A 480V, 4X/69K
Heavy Duty IEC Pin and Sleeve Industrial Grade Male Plug 20A 480V Ac, 2-Pole 3-Wire Grounding, Terminal Screws, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585403410 / 0783585403410 / 00783585403410
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.33 (Each)
Carton
$2,483.30 (Per 10)
Standard Packaging
$248.33 (Each)
Resources
Images
 
 
HBL320P7W - Large Image
 
HBL320P7W - Small Image
Other Links
 
 
HBL320P7W - Other
 
HBL320P7W - Other
 
HBL320P7W - Other
 
HBL320P7W - Other
 
HBL320P7W - Other
Attachments
 
 
HBL320P7W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
480
Number of Wires
3-Wire
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PS, IEC, PLUG, 2P3W, 20A 480V,4X/69K
Product Type
PS, IEC, Plug, 2P3W, 20A 480V, 4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty IEC Pin and Sleeve Industrial Grade Male Plug 20A 480V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Watertight
Special Features
Watertight
extra long description
HWDK HBL320P7W PS, IEC, PLUG, 2P3W,
Additional Information
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL320P7W
series
HBL Heavy Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585403410
UPC
783585403410
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Plug
Packaging
Weight per each
0.85
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
Cord
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Standard UL1682 and UL 1686C2
Application
High Ampacity Connections
nema rating
Non-NEMA
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL320P7W.
Jump To:

Cross Referenced

These items are similar to HBL320P7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
320P7W Bryant Electric 00781786250345
AH320P7W Eaton Wiring Devices 00032664732249
CD320P7W Eaton Wiring Devices 00040893693125
HBL320P7W Hubbell Wiring Device-Kellems 00783585403410
320P7W Leviton 00078477838990
PS320P7W Legrand Pass & Seymour 00785007320626

* All prices subject to change.

Begin Live Chat