HBL1386I - Tog, 20A 120/277V, DPDT CNTR Off, Iv

WDK

  • $118.70 (Each)
  • $118.70 (Each)

  • $1,187.00 (Per 10)
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
HBL1386I
Manufacturer
WDK
Manufacturer's Part Number
HBL1386I
Description
Tog, 20A 120/277V, DPDT CNTR Off, Iv
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Double Pole Double Throw Center Off, 20A 120/277V Ac, Back and Side Wired, Ivory Toggle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585432663 / 0783585432663 / 00783585432663
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.70 (Each)
Standard Packaging
$1,187.00 (Per 10)
Resources
Attachments
 
 
HBL1386I - Specification Sheet
Other Links
 
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
Images
 
 
HBL1386I - Large Image
 
HBL1386I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.89 in
Descriptions
Product Type
Tog, 20A 120/277V, DPDT CNTR Off, Iv
Description
TOG, 20A 120/277V, DPDT CNTR OFF, IV
extra long description
HWDK HBL1386I TOG, 20A 120/277V, DP
Long Description
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole Double Throw Center Off, 20A 120/277V AC, Back and Side Wired, Ivory Toggle
Special Features
Maintained Contact
Additional Information
pallet quantity
4500
action
DPDT
Manufacturer Information
Manufacturers Part Number
HBL1386I
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585432663
UPC
783585432663
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1386I.
Jump To:

Cross Referenced

These items are similar to HBL1386I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4922I Bryant Electric 00781786624092
2225V Eaton Wiring Devices 00032664429606
2226V Eaton Wiring Devices 00032664429804
HBL1385I Hubbell Wiring Device-Kellems 00783585432625
HBL1386I Hubbell Wiring Device-Kellems 00783585432663
1285 Leviton 00078477168226
1285-I Leviton 00078477168240
1286-I Leviton 00078477168301
1225 Legrand Pass & Seymour 00785007122503
1225I Legrand Pass & Seymour 00785007122510
1226I Legrand Pass & Seymour 00785007122619
4925I Bryant Electric 00781786658332

* All prices subject to change.

Begin Live Chat