HBL1201PL - SP Tog, Ind GRD, 15A 120/277V, PL, RD

WDK

  • $38.77 (Each)
  • $38.77 (Each)

  • $387.70 (Per 10)
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
HBL1201PL
Manufacturer
WDK
Manufacturer's Part Number
HBL1201PL
Description
SP Tog, Ind GRD, 15A 120/277V, PL, RD
Switches and Lighting Controls, Industrial Grade, Pilot Light Toggle Switches, General Purpose Ac, Single Pole, 15A 120/277V Ac, Back and Side Wired, Red Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585430102 / 0783585430102 / 00783585430102
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.77 (Each)
Standard Packaging
$387.70 (Per 10)
Resources
Images
 
 
HBL1201PL - Small Image
 
HBL1201PL - Large Image
Attachments
 
 
HBL1201PL - Specification Sheet
Other Links
 
 
HBL1201PL - Other
 
HBL1201PL - Other
 
HBL1201PL - Other
 
HBL1201PL - Other
 
HBL1201PL - Other
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
120-277
amperage rating
15
Current Rating
15
Wattage
5540
connection
Back and Side Wired
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.86 in
Descriptions
Product Type
SP Tog, Ind GRD, 15A 120/277V, PL, RD
Description
SP TOG, IND GRD, 15A 120/277V, PL, RD
extra long description
HWDK HBL1201PL SP TOG, IND GRD, 15A
Long Description
Switches and Lighting Controls, Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Red Toggle
Special Features
Pilot light
Additional Information
pallet quantity
4050
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBL1201PL
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585430102
UPC
783585430102
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1201PL.
Jump To:

Cross Referenced

These items are similar to HBL1201PL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH1201PL Eaton Wiring Devices 00032664706431
HBL1201PL Hubbell Wiring Device-Kellems 00783585430102
1201-PLR Leviton 00078477223529
2151RED Legrand Pass & Seymour 00785007804010
PS15AC1RPL Legrand Pass & Seymour 00785007195804
4801PLR120 Bryant Electric 00781786623538
4801PLR12C Bryant Electric 00781786965416

* All prices subject to change.

Begin Live Chat