GFTWRST20W - 20A Comm Self Test TRWR GFR White

Wiring Device-Kellems

  • $34.46 (Each)
  • $34.46 (Each)

  • $344.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST20W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTWRST20W
Description
20A Comm Self Test TRWR GFR White
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, White, Tamper Resistant, Weather Resistant, 0.3500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122712 / 0883778122712 / 00883778122712
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.46 (Each)
Standard Packaging
$344.60 (Per 10)
Resources
Images
 
 
GFTWRST20W - Large Image
 
GFTWRST20W - Small Image
 
GFTWRST20W - Large Image
Specifications Sheets
 
 
GFTWRST20W - Specification Sheet
Attachments
 
 
GFTWRST20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 @ 60 hz V ac
Number of Wires
3
Material
Nylon (Face/Base)
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.75 in
Width
0.47 in
Height
3.27 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, White, Tamper Resistant, Weather Resistant, 0.3500 lb
Features
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White Almond.
Short Description
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory
Special Features
Power Rating 1 Hp
Description
20A COMM SELF TEST TRWR GFR WHITE
extra long description
BRYANT GFTWRST20W 20A COMM SELF TES
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Terminal Screws
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant;Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;NEC;Federal Specification;ADA Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
GFTWRST20W
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778122712
UPC
883778122712
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Availability
Status
Inactive
Packaging
Weight
0.3500 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6
Frequency Rating
60 Hz
Application
Harsh and Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTWRST20W.
Jump To:

Similar Items

Similar items are close alternatives to GFTWRST20W, though they may not be 100% alike.

HWDK GFRTW20W 20A 125VAC Comm TRWR
  • Our Part #: GFRTW20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFRTW20W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($215.40) ·
GFRTW20W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 2...
  • Our Part #: GFTWRST20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFTWRST20GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($344.60) ·
GFTWRST20GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat