GFTWRST20I - 20A Comm Self Test TRWR GFR Ivory

Wiring Device-Kellems

  • $47.41 (Each)
  • $47.41 (Each)

  • $474.10 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST20I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTWRST20I
Description
20A Comm Self Test TRWR GFR Ivory
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Ivory, Tamper Resistant, Weather Resistant, 0.3500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122675 / 0883778122675 / 00883778122675
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.41 (Each)
Standard Packaging
$474.10 (Per 10)
Resources
Images
 
 
GFTWRST20I - Small Image
 
GFTWRST20I - Large Image
 
GFTWRST20I - Large Image
Specifications Sheets
 
 
GFTWRST20I - Specification Sheet
Attachments
 
 
GFTWRST20I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 @ 60 hz V ac
Material
Nylon (Face/Base)
Wattage
2500
Number of Wires
3-Wire Grounding
Wire Size
#14 to #12
Phase
1
Poles
2-Pole
amperage rating
20
connection
Terminal Screws
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.75 in
Width
0.47 in
Height
3.27 in
Size
Standard Sized Product
Descriptions
Description
20A COMM SELF TEST TRWR GFR IVORY
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, Ivory, Tamper Resistant, Weather Resistant, 0.3500 lb
Features
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Short Description
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory
Special Features
Power Rating 1 Hp
extra long description
HWDK GFTWRST20I 20A COMM SELF TEST
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Terminal Screws
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant;Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;NEC;Federal Specification;ADA Compliant
Made in USA
yes
pallet quantity
2400
Manufacturer Information
Manufacturers Part Number
GFTWRST20I
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778122675
UPC
883778122675
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Tamper-Resistant, Weather Resistant
Availability
Status
Inactive
Packaging
Weight
0.3500 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6
Frequency Rating
60 Hz
Application
Harsh and Damp
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat