BR20R - RCPT, Dup SB, Com GRD, 20A 125V, B/S, R

Wiring Device-Kellems

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)
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
BR20R
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20R
Description
RCPT, Dup SB, Com GRD, 20A 125V, B/S, R
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197579 / 0783585197579 / 00783585197579
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Standard Packaging
$79.90 (Per 10)
Resources
Images
 
 
BR20R - Small Image
 
BR20R - Large Image
Attachments
 
 
BR20R - Specification Sheet
Other Links
 
 
BR20R - Other
 
BR20R - Other
 
BR20R - Other
 
BR20R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
amperage rating
20
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
RCPT, DUP SB, COM GRD, 20A 125V, B/S, R
Product Type
RCPT, Dup SB, Com GRD, 20A 125V, B/S, R
Long Description
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red.
Special Features
Self Grounding
extra long description
HWDK BR20R RCPT, DUP SB, COM GRD, 2
Additional Information
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
BR20R
series
Commercial Specification Grade
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585197579
UPC
783585197579
Taxonomies, Classifications, and Categories
Type
Standard Duplex
Category Description
Residential receptacles
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Specification Grade
nema rating
5-20R
standard
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR20R.
Jump To:

Similar Items

Similar items are close alternatives to BR20R, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • Our Part #: BR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.90) ·
BR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: BR20RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($505.00) ·
BR20RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR20R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20RD Eaton Wiring Devices 00032664654312
BR20R Hubbell Wiring Device-Kellems 00783585197579
CRB5362RED Legrand Pass & Seymour 00785007210279

* All prices subject to change.

Begin Live Chat