07401008 - STR Male, DCG, .37-.50", 1/2" W/Mesh

Wiring Device-Kellems

  • $75.61 (Each)
  • $75.61 (Each)
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
07401008
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401008
Description
STR Male, DCG, .37-.50", 1/2" W/Mesh
Strain Relief Grip, Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing) Material, F2 Size, 0.375 to 0.5 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585321899 / 0783585321899 / 00783585321899
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.61 (Each)
Resources
Other Links
 
 
07401008 - Other
 
07401008 - Other
 
07401008 - Other
 
07401008 - Other
 
07401008 - Other
 
07401008 - Other
Images
 
 
07401008 - Large Image
 
07401008 - Large Image
 
07401008 - Large Image
 
07401008 - Small Image
 
07401008 - Large Image
Attachments
 
 
07401008 - Specification Sheet
Specifications Sheets
 
 
07401008 - Specification Sheet
 
07401008 - Specification Sheet
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
Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing)
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
F2
Descriptions
Description
STR MALE, DCG, .37-.50", 1/2" W/MESH
Product Type
Strain Relief Grip
Long Description
Strain Relief Grip, Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing) Material, F2 Size, 0.375 to 0.5 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.1 lb/EA
Features
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .37-.50", 1/2" with Mesh
Short Description
Strain Relief Grip, Male, .50-.62", 1/2" with Mesh
Special Features
Stainless Steel Mesh is Corrosion Resistant;Multiweave Grip Gives Cable Arc-of-Bend Control;Endless Weave Provides Easy Cable/Flexible Conduit Installation
extra long description
HWDK 07401008 STR MALE, DCG, .37-.5
Additional Information
Cable/Cord Size
0.375 to 0.5 in
for use with
For Insulated Cable
Connection Type
Straight Male NPT
Thread Size
1/2 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
pallet quantity
1620
Manufacturer Information
Manufacturers Part Number
07401008
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Deluxe Cord Grips
GTIN
00783585321899
UPC
783585321899
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Wiring Enclosure;Pendant Station;Hand Tool;Construction;Processing and Material Handling Equipment;Pump;Motor and Machine Tool;Hazardous/Wet Location
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401008.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 07401008.

STR Male, DCG, .37-.50", 1/2" W/Mesh
  • Our Part #: 7401008
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401008
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.61) ·
7401008 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.61

Each

QTY:
Each
Add
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .375-.500", 1/2" With...
  • Our Part #: 7401008
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401008
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.61) ·
7401008 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat