07310004 - I Grip, .73-.85", Galv

Wiring Device-Kellems

  • $52.00 (Each)
  • $52.00 (Each)

  • $1,040.00 (Per 20)
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
07310004
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07310004
Description
I Grip, .73-.85", Galv
Kellems Wire Management, I-Grips, .73-.85", Galvanized
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585332178 / 0783585332178 / 00783585332178
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.00 (Each)
Standard Packaging
$1,040.00 (Per 20)
Resources
Other Links
 
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
Images
 
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Small Image
Attachments
 
 
07310004 - Specification Sheet
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
Galvanized Steel Mesh for Insulated Cables, Plastic Coated
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
I GRIP, .73-.85", GALV
Product Type
I Grip, .73-.85", Galv
extra long description
HWDK 07310004 I GRIP, .73-.85", GAL
Features
Kellems® I-Grips are made of high strength, plastic coated galvanized steel strand. They are offered in six sizes to fit all cable diameters used with Hubbell Insulgrip® Kellems l-Grips will control cable arc-of-bend and reduce high pull tensions from being transmitted to the wiring terminals.
Long Description
Kellems Wire Management, I-Grips, .73-.85", Galvanized
Special Features
Plastic Coated Mesh
Construction
Woven
Additional Information
Cable Size
.73"-.85" (1.85-2.16)
pallet quantity
6480
Manufacturer Information
Manufacturers Part Number
07310004
Brand
WIRING DEVICE-KELLEMS
series
For Plug & Connectors
GTIN
00783585332178
UPC
783585332178
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Eyelets (2)
Packaging
Weight per each
0.85
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Light Duty
Mounting
Mounts on Cord Grip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07310004.
Jump To:

Cross Referenced

These items are similar to 07310004 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7310-004 Amtec n/a
I70 Eaton Wiring Devices 00040893650913
7310004 Hubbell Wiring Device-Kellems 00783585332178
L8004 Leviton 00078477973660
FC70GL Legrand Pass & Seymour 00785007131055
7310-004 Remke 00785411731049
36553 Woodhead 00786788365530

* All prices subject to change.

Begin Live Chat