073031203A - D/T Strain Relf, .54-.73", 3/4", Mod2

Wiring Device-Kellems

  • $32.26 (Each)
  • $32.26 (Each)

  • $645.20 (Per 20)
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
073031203A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031203A
Description
D/T Strain Relf, .54-.73", 3/4", Mod2
Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
783585550169 / 00783585550169
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.26 (Each)
Standard Packaging
$645.20 (Per 20)
Resources
Images
 
 
073031203A - Small Image
 
073031203A - Large Image
 
073031203A - Large Image
Attachments
 
 
073031203A - Specification Sheet
Other Links
 
 
073031203A - Other
 
073031203A - Other
 
073031203A - Other
 
073031203A - Other
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
Aluminum Fittings, Galvanized Steel Mesh
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
D/T Strain Relf, .54-.73", 3/4", Mod2
Long Description
Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated
Special Features
Non-Insulated
Construction
Woven
extra long description
HWDK 073031203A D/T STRAIN RELF, .5
Features
The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is
Description
D/T STRAIN RELF, .54-.73", 3/4", MOD2
Additional Information
Cable Size
.54"-.73" (1.37-1.85)
pallet quantity
6000
Manufacturer Information
series
Dust-Tight
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
073031203A
GTIN
00783585550169
UPC
783585550169
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Non-Insulated, Wide Range
Trade Size
Trade Size
3/4 in NPT
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Certified;UL Listed
Application
Light Duty
Mounting
Locknut or Tapped Hole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 073031203A.
Jump To:

Similar Items

Similar items are close alternatives to 073031203A, though they may not be 100% alike.

Strain Relief Grip, Orange, Zinc Plated Steel (Locknut);Aluminum;Galvanized Stee...
  • Our Part #: 073031203
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 073031203A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
073031203 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat