073031201 - D/T Strain Relf, .32-.43", 1/2" No Ins

Wiring Device-Kellems

  • $25.31 (Each)
  • $25.31 (Each)

  • $506.20 (Per 20)
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
073031201
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031201
Description
D/T Strain Relf, .32-.43", 1/2" No Ins
Kellems Wire Management, Dusttight Grips, Strain Relief, .32-.43", 1/2" Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585497709 / 0783585497709 / 00783585497709
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.31 (Each)
Standard Packaging
$506.20 (Per 20)
Resources
Other Links
 
 
073031201 - Other
 
073031201 - Other
 
073031201 - Other
 
073031201 - Other
Images
 
 
073031201 - Large Image
 
073031201 - Large Image
 
073031201 - Small Image
Attachments
 
 
073031201 - Specification Sheet
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
Aluminum Fittings, Galvanized Steel Mesh
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Features
The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is
Description
D/T STRAIN RELF, .32-.43", 1/2" NO INS
Product Type
D/T Strain Relf, .32-.43", 1/2" No Ins
extra long description
HWDK 073031201 D/T STRAIN RELF, .32
Long Description
Kellems Wire Management, Dusttight Grips, Strain Relief, .32-.43", 1/2" Non-Insulated
Special Features
Non-Insulated
Construction
Woven
Additional Information
Cable Size
.32"-.43" (.81-1.09)
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
073031201
series
Dust-Tight
GTIN
00783585497709
UPC
783585497709
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Non-Insulated, Wide Range
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Light Duty
Mounting
Locknut or Tapped Hole
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 073031201.
Jump To:

Cross Referenced

These items are similar to 073031201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC132 Eaton Wiring Devices 00040893646442
73031201 Hubbell Wiring Device-Kellems 00783585497709
7303-002 Remke 00785411102177
36504 Woodhead 00786788346072
7303-009 Amtec n/a
BDSR32 Bryant Electric 00781786240308
TCI132 Eaton Wiring Devices 00040893646503
73031207 Hubbell Wiring Device-Kellems 00783585330075
L7502 Leviton 00078477971239
BOX30 Legrand Pass & Seymour 00785007996159
7303-009 Remke 00785411102238
36503 Woodhead 00786788365035

* All prices subject to change.

Begin Live Chat