F121248RTGV - 12X12X48 N3R GLV SC

Nvent Hoffman

  • $438.92 (Each)
  • $438.92 (Each)
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
F121248RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F121248RTGV
Description
12X12X48 N3R GLV SC
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 12 In Overall Height, 12 In Overall Width, Unpainted Galvanized, 14, 62 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510138370 / 00783510138370
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.92 (Each)
Resources
Images
 
 
F121248RTGV - Small Image
 
F121248RTGV - Large Image
Other Links
 
 
F121248RTGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Unpainted Galvanized
Dimensions and Weight
Overall Length
48 in;1219 mm
Width
12
Size
12.00x12.00x48.00 in
Depth
48
Descriptions
Description
12X12X48 N3R GLV SC
Product Type
Econo Trough
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Econo Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 12 in Overall Height, 12 in Overall Width, Unpainted Galvanized, 14, 62 lb
Short Description
NEMA 3R Econo Trough, 48 x 12 x 12 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
extra long description
NVENT HOF F121248RTGV Basic Galvize
Additional Information
ip rating
IP32
Overall Height
12 in;305 mm
Overall Width
12 in;305 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F121248RTGV
GTIN
00783510138370
UPC
783510138370
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
62 lb
Weight per each
62
Carton
1
Uses, Certifications, and Standards
Application
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F121248RTGV.
Jump To:

Similar Items

Similar items are close alternatives to F121248RTGV, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRTGV NK W...
  • Our Part #: 121248GRTGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($444.75) ·
121248GRTGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$444.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F121248RTGV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121248RT Austin Electrical Enclosures 00707353021811
121248-GSC3R-NK-NP Milbank 00784572194311
F121248RTGV nVent-Thermal Management 00783510138370
121248GRTG Unity Manufacturing 00761515155325
RSCG1212G Wiegmann n/a

* All prices subject to change.

Begin Live Chat