ATPPY61 - Ansi 61 Gray Primer

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATPPY61
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ATPPY61
Description
Ansi 61 Gray Primer
Touch-Up Paint For Hoffman Enclosures and Panels, Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510921002 / 00783510921002
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ATPPY61 - Large Image
 
ATPPY61 - Small Image
Other Links
 
 
ATPPY61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Touch-up Paint
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Size
12 oz Spray Can in
Descriptions
Product Type
Ansi 61 Gray Polyester Primer
Description
ANSI 61 GRAY PRIMER
extra long description
NVENT HOF ATPPY61 ANSI 61 Gray Poly
Features
Use Touch-Up Paint to repair the color finish on enclosures and panels preventing corrosion and maintaining enclosure appearance.
Long Description
Touch-Up Paint for HOFFMAN Enclosures and Panels, ANSI 61 Gray
Additional Information
accessory type
Touch-Up Paint
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ATPPY61
GTIN
00783510921002
UPC
783510921002
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Other Accessories
Packaging
Weight per each
6.6
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat