ASE8X8X6SSNK - Type 4X Enclosure Screw C

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE8X8X6SSNK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE8X8X6SSNK
Description
Type 4X Enclosure Screw C
Screw-Cover Type 4X, 8.00X8.00X6.00, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510305468 / 00783510305468
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ASE8X8X6SSNK - Other
 
ASE8X8X6SSNK - Other
 
ASE8X8X6SSNK - Other
Images
 
 
ASE8X8X6SSNK - Large Image
 
ASE8X8X6SSNK - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
NO. 2B
Color
Unpainted
Dimensions and Weight
Width
8
Descriptions
Product Type
Type 4X Enclosure Screw Cover
Long Description
Screw-Cover Type 4X, 8.00x8.00x6.00, Brushed, SS304
extra long description
NVENT HOF ASE8X8X6SSNK TYPE 4X ENCL
Features
Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.
Description
TYPE 4X ENCLOSURE SCREW C
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE8X8X6SSNK
GTIN
00783510305468
UPC
783510305468
Taxonomies, Classifications, and Categories
Type
Pull and Junction Boxes
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat