A20R208HCR - 20X20X8 N3R HC Encl

Nvent Hoffman

  • $490.00 (Each)
  • $490.00 (Each)
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
A20R208HCR
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20R208HCR
Description
20X20X8 N3R HC Encl
Medium Drip-Shield Hinged-Cover Type 3R, 20.00X20.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510386900 / 00783510386900
Weight per unit
35.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.00 (Each)
Resources
Images
 
 
A20R208HCR - Large Image
 
A20R208HCR - Small Image
Other Links
 
 
A20R208HCR - Other
 
A20R208HCR - Other
 
A20R208HCR - Other
 
A20R208HCR - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
20
Width
20
Size
20.00x20.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 20.00X20.00X8.00
Description
20X20X8 N3R HC ENCL
Features
Medium Drip-Shield Hinged-Cover, Type 3R, protects wiring and other electrical components in outdoor applications that require protection from rain, sleet, snow or dripping water. It offers the flexibility of securing enclosure with an optional padlock and collar studs for optional panel mounting. These enclosures have a size range of 16 x 12 x 6-in. to 60 x 36 x 12-in.
extra long description
NVENT HOF A20R208HCR Enclosure 20.0
Long Description
Medium Drip-Shield Hinged-Cover Type 3R, 20.00x20.00x8.00, Gray, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Manufacturers Part Number
A20R208HCR
Brand
Nvent Hoffman
GTIN
00783510386900
UPC
783510386900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
35.04
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A20R208HCR.
Jump To:

Cross Referenced

These items are similar to A20R208HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20208WL Austin Electrical Enclosures 00707353015452
20208RHC Eaton B-Line 00782051811056
20208RE E-Box 00806101015468
C3R20208HCR Hammond Manufacturing 00623980361956
A20R208HCR nVent-Thermal Management 00783510386900
RHC202008 Wiegmann 00786725406708
20208RLH-4 Wire Guard n/a

* All prices subject to change.

Begin Live Chat